Skip Content

Microstage System,Table Length 200 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Microstage System, Table Length 200 mm

Price $1,712.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HWN8
  • Mfr. Model # MS25LE0N0200-045N505A0A00
  • UNSPSC # 31251511
  • Catalog Page # 249
  • Shipping Weight 1.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicrostage System
  • TypeMS25
  • Drive TypeLead Screw
  • Guide TypeD Ball
  • Max. Load100 N
  • Max. Thrust (N)44
  • Max. Roll Moment Mx (N-mm)1.00
  • Max. Pitch/Yaw Ma (N-mm)1.12
  • Max. Speed (mm/Sec)102
  • Max. Stroke Length (mm)660
  • Repeatability (mm)+/-0.005
  • Accuracy (mm/300mm)0.20
  • Carriage Width (mm)50
  • Carriage Length (mm)52.50
  • Carriage Hole Size (mm)M3 x .5, 6mm deep
  • Carriage Mounting Thread Spacing - Length (mm)42
  • Carriage Mounting Thread Spacing - Width (mm)42
  • Screw Size (mm)0.250 x 0.250
  • Base Width (mm)50
  • Overall Height (mm)25
  • Mounting Hole to End "Y" from motor side(mm)45
  • Mounting Hole Center to Center "X" (mm)42
  • Mounting Hole Size (mm)3.40 Thru, 6 Center Bore, 3.50 Deep
  • Base Mounting Holes Pair Separation (mm)42
  • Slide Table Length (mm)200
  • Available Stroke (mm)110.50
  • Motor Adapter Block Length (mm)49.50
  • Motor Adapter Block Height (mm)39.90
  • Motor Adapter Block Step (mm)5.70
  • Motor Shaft Diameter0.196-0.1970"
  • Motor Shaft Length0.760-0.970"
  • Motor Bolt Circle Diameter1.721-1.731"
  • Motor Mounting Hole#4-40 tap
  • Motor Pilot Diameter0.864-0.866"
  • Motor Pilot Length0.010-0.110"
  • Dynamic Load Capacity (Lb.)22.5
  • Temp. Range (F)32 -185
  • Rail Material60 Case Shafting
  • Carriage MaterialAluminum Alloy (Anodized)
  • IncludesCoupling and Motor Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Actuated Linear Motion Systems
• Temp. range: 32° to 185°F Max. speed: 102mm/sec. Guide type: D ball 60 Case® shafting rails
Prealigned and assembled for immediate use. Compact Microstage Systems® are designed for light-to-medium loads. The segmented ball bearings have a low coefficient of friction to assure ultrasmooth linear motion with very little carriage play, while a zero-backlash lead screw assembly provides exceptional repeatability and resolution. Systems feature lightweight, high-strength aluminum alloy materials and Microstage System lead screw. Preassembled slide table is designed to accommodate a standard NEMA motor (not included). Simply mount the motor with 4 screws, tighten the flex coupling, and fasten the slide to your machine base. Coupling and motor adapter are included.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.