Skip Content

Microstage System,Table Length 200 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microstage System, Table Length 200 mm

Price $1,733.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HWN5
  • Mfr. Model # MS25LC0N0200-045N505A0A00
  • UNSPSC # 31251511
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Actuated Linear Motion Systems
• Temp. range: 32° to 185°F Max. speed: 102mm/sec. Guide type: D ball 60 Case® shafting rails
Prealigned and assembled for immediate use. Compact Microstage Systems® are designed for light-to-medium loads. The segmented ball bearings have a low coefficient of friction to assure ultrasmooth linear motion with very little carriage play, while a zero-backlash lead screw assembly provides exceptional repeatability and resolution. Systems feature lightweight, high-strength aluminum alloy materials and Microstage System lead screw. Preassembled slide table is designed to accommodate a standard NEMA motor (not included). Simply mount the motor with 4 screws, tighten the flex coupling, and fasten the slide to your machine base. Coupling and motor adapter are included.

View More

Technical Specs

  • Item Microstage System
  • Type MS25
  • Drive Type Lead Screw
  • Guide Type D Ball
  • Max. Load 100 N
  • Max. Thrust (N) 44
  • Max. Roll Moment Mx (N-mm) 1.00
  • Max. Pitch/Yaw Ma (N-mm) 1.12
  • Max. Speed (mm/Sec) 102
  • Max. Stroke Length (mm) 660
  • Repeatability (mm) +/-0.005
  • Accuracy (mm/300mm) 0.20
  • Carriage Width (mm) 50
  • Carriage Length (mm) 52.50
  • Carriage Hole Size (mm) M3 x .5, 6mm deep
  • Carriage Mounting Thread Spacing - Length (mm) 42
  • Carriage Mounting Thread Spacing - Width (mm) 42
  • Screw Size (mm) 0.250 x 0.062
  • Base Width (mm) 50
  • Overall Height (mm) 25
  • Mounting Hole to End "Y" from motor side(mm) 45
  • Mounting Hole Center to Center "X" (mm) 42
  • Mounting Hole Size (mm) 3.40 Thru, 6 Center Bore, 3.50 Deep
  • Base Mounting Holes Pair Separation (mm) 42
  • Slide Table Length (mm) 200
  • Available Stroke (mm) 110.50
  • Motor Adapter Block Length (mm) 49.50
  • Motor Adapter Block Height (mm) 39.90
  • Motor Adapter Block Step (mm) 5.70
  • Motor Shaft Diameter 0.196-0.1970"
  • Motor Shaft Length 0.760-0.970"
  • Motor Bolt Circle Diameter 1.721-1.731"
  • Motor Mounting Hole #4-40 tap
  • Motor Pilot Diameter 0.864-0.866"
  • Motor Pilot Length 0.010-0.110"
  • Dynamic Load Capacity (Lb.) 22.5
  • Temp. Range (F) 32 -185
  • Rail Material 60 Case Shafting
  • Carriage Material Aluminum Alloy (Anodized)
  • Includes Coupling and Motor Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.