Skip Content

Piston Air Compressor/Vacuum Pump,1HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Piston Air Compressor/Vacuum Pump, 1HP

Price $1,878.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z353
  • Mfr. Model # 2807CE72
  • UNSPSC # 40151502
  • Catalog Page # 3653
  • Shipping Weight 41.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPiston Air Compressor/Vacuum Pump
  • HP1
  • Voltage115VAC
  • Hz60
  • Phase1
  • Full Load Amps8.5
  • Inlet Size1/4" NPT
  • Outlet Size1/4" NPT
  • Max. PSI Cont./Int.50/120
  • Free Air CFM @ 0 PSI6.6
  • Free Air CFM @ 20 PSI5.9
  • Free Air CFM @ 50 PSI4.65
  • Free Air CFM @ 100 PSI3.05
  • Max. Vacuum25" Hg
  • Free Air CFM @ 0 In. Hg6.6
  • Free Air CFM @ 10 In. Hg2.66
  • Free Air CFM @ 20 In. Hg0.88
  • Overall Length15-3/4"
  • Overall Width7-1/4"
  • Overall Height10-1/16"
  • Cylinder MaterialAluminum
  • Number of Cylinders2
  • Motor TypeShaded Pole, Thermally Protected with High Torque Start Winding
  • RPM1750
  • Sound Rating63 dBA @ 60 psi
  • Lubrication TypeOil-Less
  • FinishGray
  • ValveCorrosion Resistant Sandwich
  • StandardsUL
  • Temp. Range104 Degrees to 50 Degrees F
  • Thermal ProtectionYes
  • Power CordYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Oilless Rocking Piston Air Compressors/Vacuum Pumps
• Continuous-duty rated Quiet-running—63dBA at 60 psi
Units feature rugged flexible piston cup and shaded-pole motor with automatic thermal protection and high-torque start windings. Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Aluminum cylinders, cylinder heads, and pistons.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about chautauqua is loaded.
Additional information about chautauqua could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:51:55.734-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z353, prod, sort_default
1 of 1
  • 2015-09-03T19:51:55.737-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z353, prod, sort_default
1 of 1