Skip Content

 
Piston Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Piston Air Compressor


Technical Specs

  • Item Piston Air Compressor 
HP
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Max. PSI Cont./Int.
Please Select
Free Air CFM @ 0 PSI
Please Select
Free Air CFM @ 50 PSI
Please Select
Max. Vacuum
Please Select
Free Air CFM @ 0 In. Hg
Please Select
Free Air CFM @ 10 In. Hg
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • THOMAS 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
HP
Voltage
Full Load Amps
Max. PSI Cont./Int.
Free Air CFM @ 0 PSI
Free Air CFM @ 50 PSI
Max. Vacuum
Free Air CFM @ 0 In. Hg
Free Air CFM @ 10 In. Hg
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
405ADC38/12
1/10
12VDC
10.5
100/100
0.79
0.41
7-1/2"
4-1/4"
5-1/3"

$447.75 / each

Enter location to check availability
Catalog Page #  3238 

Price $447.75 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 1/10
  • Voltage 12VDC
  • Full Load Amps 10.5
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 0.79
  • Free Air CFM @ 50 PSI 0.41
  • Overall Length 7-1/2"
  • Overall Width 4-1/4"
  • Overall Height 5-1/3"
270063
1/2
12VDC
52
-/100
3.35
2.25
15-5/16"
10-1/8"
7-1/2"

$2,558.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $2,558.00 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 1/2
  • Voltage 12VDC
  • Full Load Amps 52
  • Max. PSI Cont./Int. -/100
  • Free Air CFM @ 0 PSI 3.35
  • Free Air CFM @ 50 PSI 2.25
  • Overall Length 15-5/16"
  • Overall Width 10-1/8"
  • Overall Height 7-1/2"
270025
1/3
12VDC
28
-/100
2.20
1.34
12-5/8"
5-5/8"
8-5/8"

$1,480.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $1,480.00 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 1/3
  • Voltage 12VDC
  • Full Load Amps 28
  • Max. PSI Cont./Int. -/100
  • Free Air CFM @ 0 PSI 2.20
  • Free Air CFM @ 50 PSI 1.34
  • Overall Length 12-5/8"
  • Overall Width 5-5/8"
  • Overall Height 8-5/8"
270047
1/3
24VDC
18.5
-/100
2.2
1.34
12-9/16"
5-13/16"
5-13/16"

$1,224.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $1,224.00 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 1/3
  • Voltage 24VDC
  • Full Load Amps 18.5
  • Max. PSI Cont./Int. -/100
  • Free Air CFM @ 0 PSI 2.2
  • Free Air CFM @ 50 PSI 1.34
  • Overall Length 12-9/16"
  • Overall Width 5-13/16"
  • Overall Height 5-13/16"
270024
1/4
12VDC
26
-/100
1.70
1.09
11-9/16"
5-13/16"
5-13/16"

$1,117.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $1,117.00 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 1/4
  • Voltage 12VDC
  • Full Load Amps 26
  • Max. PSI Cont./Int. -/100
  • Free Air CFM @ 0 PSI 1.70
  • Free Air CFM @ 50 PSI 1.09
  • Overall Length 11-9/16"
  • Overall Width 5-13/16"
  • Overall Height 5-13/16"
617CA32
1/8
115VAC
4.6
50/60
1.22
0.66
26.8" Hg
1.22
0.65
13"
9"
9"

$577.50 / each

Enter location to check availability
Catalog Page #  3238 

Price $577.50 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 1/8
  • Voltage 115VAC
  • Full Load Amps 4.6
  • Max. PSI Cont./Int. 50/60
  • Free Air CFM @ 0 PSI 1.22
  • Free Air CFM @ 50 PSI 0.66
  • Max. Vacuum 26.8" Hg
  • Free Air CFM @ 0 In. Hg 1.22
  • Free Air CFM @ 10 In. Hg 0.65
  • Overall Length 13"
  • Overall Width 9"
  • Overall Height 9"
1207PK80
3/4
115VAC
10.6
125/125
3.78
2.89
25.9" Hg
3.78
1.98
10-3/4"
6-1/2"
10"

$1,082.00 / each

Enter location to check availability
Catalog Page #  3238 

Price $1,082.00 / each

Technical Specs

  • Item Piston Air Compressor
  • HP 3/4
  • Voltage 115VAC
  • Full Load Amps 10.6
  • Max. PSI Cont./Int. 125/125
  • Free Air CFM @ 0 PSI 3.78
  • Free Air CFM @ 50 PSI 2.89
  • Max. Vacuum 25.9" Hg
  • Free Air CFM @ 0 In. Hg 3.78
  • Free Air CFM @ 10 In. Hg 1.98
  • Overall Length 10-3/4"
  • Overall Width 6-1/2"
  • Overall Height 10"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More