Skip Content

Piston Air Compressor,1/2HP,110/220-240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Piston Air Compressor, 1/2HP, 110/220-240V

Price $2,533.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HCA6
  • Mfr. Model # 270073
  • UNSPSC # 40151601
  • Catalog Page # 3652
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPiston Air Compressor
  • HP1/2
  • Voltage115/230VAC
  • Hz60
  • Phase1
  • Full Load Amps7.3/3.6
  • Inlet Size1/4" NPT
  • Outlet Size1/4" NPT
  • Max. PSI Cont./Int.175
  • Free Air CFM @ 0 PSI1.8
  • Free Air CFM @ 20 PSI1.78
  • Free Air CFM @ 50 PSI1.75
  • Free Air CFM @ 100 PSI1.65
  • Overall Length15-1/2"
  • Overall Width11-39/64"
  • Overall Height7"
  • Cylinder MaterialCast Iron
  • Number of Cylinders2
  • Motor TypeCapacitor Start
  • RPM1425
  • Sound Rating80 dBA
  • Lubrication TypeLubricated
  • FinishGray Paint
  • ValveStainless Steel
  • StandardsUL (Motor Only)
  • Temp. Range32 Degrees to 104 Degrees F
  • Thermal ProtectionYes
  • Power CordNo

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 270073

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.