Skip Content

Hydraulic Crimper,900 MCM Copper,24 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Crimper, 900 MCM Copper, 24 In L

Price $3,098.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LT09
  • Mfr. Model # TBM14M
  • UNSPSC # 27111518
  • Catalog Page # 492
  • Shipping Weight 23.95 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shure-Shake® mechanism is designed to produce a properly completed crimp each time. Color-coded die wheel rotates into position for proper die nest. Works with Color-Keyed® and Blackburn®, featuring the color-keyed system connectors.

View More

Technical Specs

  • Item Hydraulic Crimper
  • Capacity Up to 900 MCM Copper, Up to 750 MCM Aluminum Lugs ang Splices
  • Overall Length 24"
  • Cuts No
  • Strips No
  • Max. Crimping Force 30864 lb.
  • Adjustable Manual
  • Handle Type Fiberglass
  • Features Two-Stage Pump Provides Rapid Advance for Fast Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by awesome tool !!! Makes great crimps, good crimping pressure for the smallest crimps to the large 750 mcm copper crimps. Used this tool last week to install 750 aluminum reduction pins on a Square D breaker that had only 600 mcm, triple conductor, size lugs. Use it a lot for installing the grounding wire on switch gear centers. Just strip out your ground and install a utilco crimp on your 3/0 and off you go to the next crimp. Cuts the time down less then half from mechanical connectors. Tool is heavy, strong, takes a beating, mine is 5 years old and still working everyday one of my favorite tool buys. March 27, 2014
  • 2016-05-04 T21:59:15.969-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3LT09, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.