Skip Content

Shrink Tubing,1.1 In ID,Black,9 In,PK 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shrink Tubing, 1.1 In ID, Black, 9 In, PK 10

THOMAS & BETTS

Price: $93.85 / pkg. of 10

Please sign in or register to access lists

  • Item # 3KH66
  • Mfr. Model # HS4-30-L
  • UNSPSC # 39121711
  • Catalog Page # 533
  • Shipping Weight 1.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemHeat Shrink Tubing
  • Wall TypeHeavy
  • ColorBlack
  • I.D. Before Shrinking1.100"
  • I.D. After Shrinking0.350"
  • Length9"
  • MaterialPolyolefin
  • Wire Range4 to 3/0 AWG
  • Shrink Ratio3:1
  • Wall Thickness After Shrinking0.120"
  • Shrink Temp.120 Degrees C
  • Temp. Range-55 Degrees C to 110 Degrees C
  • Max. Voltage600V
  • FeaturesAdhesive Lined
  • StandardsMeets UL 224, 120 Degrees C; CSA 22.2
How can we improve our Technical Specifications?

Details

Heat Shrink Tubing
Insulates and protects electrical wiring. Cross-linked polyolefin material rated 600V continuous. Black color.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.