Skip Content

Crimping Tool Die close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crimping Tool Die

Price $235.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LK13
  • Mfr. Model # 15510-CK
  • UNSPSC # 27112820
  • Catalog Page # 526
  • Shipping Weight 0.03 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrimping Tool Die
  • Color CodeYellow 62
  • For Use WithColor Keyed Compression Connector Tools, TBM14M and TBM15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compression Connector Tool Dies
For use with Thomas & Betts compression connector tools. Dies create diamond-shaped compression for proper overall crimp.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Jakea is loaded.
Additional information about Jakea could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
3LK13 Is Thomas & Betts Model number 15510-CK. This die is Die Code Yellow 62, and for a cable size 250 kcmil (MCM).

This die is too small for a 750 MCM cable.

You will need to use the Thomas & Betts Hydraulic Crimping Tool TBM14M (Grainger Item 3LT09). For 750 MCM cable, a Thomas & Betts Die Code Black 106H die will be needed, T&B model number TBM12D-2.

Thomas & Betts Die Code Black 106H die, (T&B model number TBM12D-2) is not carried by Grainger but can be special ordered direct from Thomas & Betts for those who have an account with Grainger.

Please contact us at 800-323-0620 to explore other options on how to special order one.

Thank you for using Grainger Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:09.982-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LK13, prod, sort_default
1 of 1
  • 2015-04-25T19:41:09.984-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LK13, prod, sort_default
1 of 1