Skip Content

Crimping Tool Die close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crimping Tool Die

THOMAS & BETTS

Price: $137.05 / each

Please sign in or register to access lists

  • Item # 3LJ87
  • Mfr. Model # 13476
  • NSN # 2510-01-454-0909
  • UNSPSC # 27112820
  • Catalog Page # 526
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCrimping Tool Lower Die
  • Color CodeGray 29, Yellow 62, Ruby 60, White 66, Red 71, Blue 76
  • For Use WithColor Keyed Compression Connector Tool, TBM6S
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Compression Connector Tool Dies
For use with Thomas & Betts compression connector tools. Dies create diamond-shaped compression for proper overall crimp.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.