Skip Content

 
Cable Tie close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Tie

TYRAP


Technical Specs

  • ItemCable Tie 
  • MaterialNylon 6.6 
Tensile Strength
Please Select
Color
Please Select
Length
Please Select
UL Type
Please Select
Thickness
Please Select
Max. Bundle Dia.
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Tensile Strength
Color
Length
UL Type
Thickness
Max. Bundle Dia.
Availability
Price
Qty
TY27MX-A
120 lb.
Black
13.4"
21S
0.063"
3.5"

$71.00 / pkg. of 50

Cable Tie,13.4 In,Black,PK 50
Catalog Page #  538 

Price: $71.00 / pkg. of 50

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength120 lb.
  • ColorBlack
  • Length13.4"
  • UL Type21S
  • Thickness0.063"
  • Max. Bundle Dia.3.5"
TY537MX
120 lb.
Black
13.9"
21S
3.5"

$106.50 / pkg. of 50

Cable Tie,13.9 In,Black,PK 50
Catalog Page #  538 

Price: $106.50 / pkg. of 50

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength120 lb.
  • ColorBlack
  • Length13.9"
  • UL Type21S
  • Max. Bundle Dia.3.5"
TY537M
120 lb.
Natural
13.9"
21S
3.5"

$88.75 / pkg. of 50

Cable Tie,13.9 In,Natural,PK 50
Catalog Page #  538 

Price: $88.75 / pkg. of 50

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength120 lb.
  • ColorNatural
  • Length13.9"
  • UL Type21S
  • Max. Bundle Dia.3.5"
TY533M
18 lb.
Natural
4"
21
0.63"

$29.05 / pkg. of 100

Cable Tie,4 In,Natural,PK 100
Catalog Page #  538 

Price: $29.05 / pkg. of 100

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength18 lb.
  • ColorNatural
  • Length4"
  • UL Type21
  • Max. Bundle Dia.0.63"
TY534MX
40 lb.
Black
6"
21
1.25"

$57.60 / pkg. of 100

Cable Tie,6 In,Black,PK 100
Catalog Page #  538 

Price: $57.60 / pkg. of 100

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength40 lb.
  • ColorBlack
  • Length6"
  • UL Type21
  • Max. Bundle Dia.1.25"
TY534M
40 lb.
Natural
6"
21
1.25"

$48.00 / pkg. of 100

Cable Tie,6 In,Natural,PK 100
Catalog Page #  538 

Price: $48.00 / pkg. of 100

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength40 lb.
  • ColorNatural
  • Length6"
  • UL Type21
  • Max. Bundle Dia.1.25"
TY25MX-A
50 lb.
Black
7.31"
21S
0.048"
1.75"

$38.95 / pkg. of 100

Cable Tie,7.31 In,Black,PK 100
Catalog Page #  538 

Price: $38.95 / pkg. of 100

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength50 lb.
  • ColorBlack
  • Length7.31"
  • UL Type21S
  • Thickness0.048"
  • Max. Bundle Dia.1.75"
TY535MX
50 lb.
Black
7.8"
21S
1.75"

$58.45 / pkg. of 100

Cable Tie,7.8 In,Black,PK 100
Catalog Page #  538 

Price: $58.45 / pkg. of 100

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength50 lb.
  • ColorBlack
  • Length7.8"
  • UL Type21S
  • Max. Bundle Dia.1.75"
TY535M
50 lb.
Natural
7.8"
21S
1.75"

$48.70 / pkg. of 100

Cable Tie,7.8 In,Natural,PK 100
Catalog Page #  538 

Price: $48.70 / pkg. of 100

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6.6
  • Tensile Strength50 lb.
  • ColorNatural
  • Length7.8"
  • UL Type21S
  • Max. Bundle Dia.1.75"