Skip Content

 
Y Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Y Connector


Technical Specs

  • Fittings Sub-CategoryWyes 
  • ItemY Connector 
  • Basic MaterialPlastic 
  • Connection TypeBarbed 
Body Material
Please Select
Barb Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
TY4/N-10-G
Nylon
1/4" x 1/4" x 1/4"

$19.82 / pkg. of 10

Y Connector,1/4 x 1/4 x 1/4In,Nylon,PK10
Catalog Page #  NA

Price $19.82 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4" x 1/4"
TY6/N-10-G
Nylon
3/8" x 3/8" x 3/8"

$20.00 / pkg. of 10

Y Connector,3/8 x 3/8 x 3/8In,Nylon,PK10
Catalog Page #  NA

Price $20.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 3/8"
TY8/N-10-G
Nylon
1/2" x 1/2" x 1/2"

$20.06 / pkg. of 10

Y Connector,1/2 x 1/2 x 1/2In,Nylon,PK10
Catalog Page #  NA

Price $20.06 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2" x 1/2"
TY4/P-10-G
Polyethylene
1/4" x 1/4" x 1/4"

$12.51 / pkg. of 10

Y Connector,1/4x1/4x1/4 In,PE,PK10
Catalog Page #  NA

Price $12.51 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4" x 1/4"
TY6/P-10-G
Polyethylene
3/8" x 3/8" x 3/8"

$13.36 / pkg. of 10

Y Connector,3/8x3/8x3/8 In,PE,PK10
Catalog Page #  NA

Price $13.36 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 3/8"
TY8/P-10-G
Polyethylene
1/2" x 1/2" x 1/2"

$14.00 / pkg. of 10

Y Connector,1/2x1/2x1/2 In,PE,PK10
Catalog Page #  NA

Price $14.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2" x 1/2"
TY4/PPN-10-G
Polypropylene
1/4" x 1/4" x 1/4"

$29.30 / pkg. of 10

Y Connector,1/4x1/4x1/4 In,Barbed,PK10
Catalog Page #  NA

Price $29.30 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4" x 1/4"
TY6/PPN-10-G
Polypropylene
3/8" x 3/8" x 3/8"

$30.05 / pkg. of 10

Y Connector,3/8x3/8x3/8 In,Barbed,PK10
Catalog Page #  NA

Price $30.05 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 3/8"
TY8/PPN-10-G
Polypropylene
1/2" x 1/2" x 1/2"

$29.50 / pkg. of 10

Y Connector,1/2x1/2x1/2 In,Barbed,PK10
Catalog Page #  NA

Price $29.50 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2" x 1/2"
TY4/K-5-G
PVC
1/4" x 1/4" x 1/4"

$44.30 / pkg. of 5

Y Connector,1/4 x 1/4 x 1/4 In,PVC,PK 5
Catalog Page #  NA

Price $44.30 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPVC
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4" x 1/4"
TY8/K-5-G
PVC
1/2" x 1/2" x 1/2"

Limited Quantity Available

$42.85 / pkg. of 5

Y Connector,1/2 x 1/2 x 1/2 In,PVC,PK 5
Catalog Page #  NA

Price $42.85 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPVC
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2" x 1/2"