Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

THOGUS


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemTee 
Shop Items By:Supplier Diversity 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Tube Outside Dia.
Please Select
Select items to compareView Compare
80 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Barb Size
Pipe Size
Tube Inside Dia.
Availability
Price
Qty
TPC7115-5-G
Metal
303 Stainless Steel
Barbed
1/8" x 1/8" x 1/8"

$8.67 / each

Tee,1/8 x 1/8 x 1/8 In,Barbed,303 SS
Catalog Page #  3973 

Price: $8.67 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size1/8" x 1/8" x 1/8"
TPC7006-5-G
Metal
303 Stainless Steel
Barbed
1/4" x 1/4" x 1/4"

$7.98 / each

Tee,1/4 x 1/4 x 1/4 In,Barbed,303 SS
Catalog Page #  3973 

Price: $7.98 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4" x 1/4"
TPC7007-5-G
Metal
303 Stainless Steel
Barbed
3/8" x 3/8" x 3/8"

$9.61 / each

Tee,3/8 x 3/8 x 3/8 In,Barbed,303 SS
Catalog Page #  3973 

Price: $9.61 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 3/8"
TPC7079-5-G
Metal
303 Stainless Steel
Barbed
1/2" x 1/2" x 1/2"

$17.50 / each

Tee,1/2 x 1/2 x 1/2 In,Barbed,303 SS
Catalog Page #  3973 

Price: $17.50 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2" x 1/2"
TT9222/N
Plastic
Nylon
Barbed
1/8"
0.125"

$7.89 / pkg. of 10

Tee,1/8 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $7.89 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/8"
  • Tube Inside Dia.0.125"
TT9156/N-10-G
Plastic
Nylon
Barbed
5/32"

$9.59 / pkg. of 10

Tee,5/32 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $9.59 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size5/32"
TT9333/N
Plastic
Nylon
Barbed
3/16"
0.200"

$7.54 / pkg. of 10

Tee,3/16 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $7.54 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/16"
  • Tube Inside Dia.0.200"
TT9366/N-10-G
Plastic
Nylon
Barbed
3/16" x 3/8" x 3/8"

Item ships within 20 business days from supplier

$9.43 / pkg. of 10

Tee,3/16 x 3/8 x 3/8In,Barbed,Nylon,PK10
Catalog Page #  NA

Price: $9.43 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/16" x 3/8" x 3/8"
TT9444/N
Plastic
Nylon
Barbed
1/4"
0.280"

$9.30 / pkg. of 10

Tee,1/4 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $9.30 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/4"
  • Tube Inside Dia.0.280"
TT9466/N-10-G
Plastic
Nylon
Barbed
1/4" x 3/8" x 3/8"

Limited Quantity Available

$9.55 / pkg. of 10

Tee,1/4 x 3/8 x 3/8 In,Barbed,Nylon,PK10
Catalog Page #  NA

Price: $9.55 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/4" x 3/8" x 3/8"
TT9488/N-10-G
Plastic
Nylon
Barbed
1/4" x 1/2" x 1/2"
0.5"

$10.59 / pkg. of 10

Tee,1/4 x 1/2 x 1/2 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $10.59 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/4" x 1/2" x 1/2"
  • Tube Inside Dia.0.5"
TT9555/N
Plastic
Nylon
Barbed
5/16"

$8.24 / pkg. of 10

Tee,5/16 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $8.24 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size5/16"
TT9666/N
Plastic
Nylon
Barbed
3/8"

$9.66 / pkg. of 10

Tee,3/8 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $9.66 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8"
TT9644/N-10-G
Plastic
Nylon
Barbed
3/8" x 1/4" x 1/4"
0.280"

$10.23 / pkg. of 10

Tee,3/8 x 1/4 x 1/4 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $10.23 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 1/4" x 1/4"
  • Tube Inside Dia.0.280"
TT9866/N-10-G
Plastic
Nylon
Barbed
3/8" x 3/8" x 1/2"

$10.27 / pkg. of 10

Tee,3/8 X 3/8 X 1/2 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $10.27 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 1/2"
TT9688/N-10-G
Plastic
Nylon
Barbed
3/8" x 1/2" x 1/2"
0.505"

$10.33 / pkg. of 10

Tee,3/8 x 1/2 x 1/2 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $10.33 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 1/2" x 1/2"
  • Tube Inside Dia.0.505"
TT961010/N-10-G
Plastic
Nylon
Barbed
3/8" x 5/8" x 5/8"
0.610"

Item ships within 5 business days from supplier

$10.89 / pkg. of 10

Tee,3/8 x 5/8 x 5/8 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $10.89 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 5/8" x 5/8"
  • Tube Inside Dia.0.610"
TT961212/N-10-G
Plastic
Nylon
Barbed
3/8" x 3/4" x 3/4"
0.745"

$12.63 / pkg. of 10

Tee,3/8 x 3/4 x 3/4 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $12.63 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 3/4" x 3/4"
  • Tube Inside Dia.0.745"
TT9888/N
Plastic
Nylon
Barbed
1/2"
0.505"

$10.71 / pkg. of 10

Tee,1/2 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $10.71 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/2"
  • Tube Inside Dia.0.505"
TT981010/N-10-G
Plastic
Nylon
Barbed
1/2" x 5/8" x 5/8"
0.615"

$11.21 / pkg. of 10

Tee,1/2 x 5/8 x 5/8 In,Barbed,Nylon,PK10
Catalog Page #  NA

Price: $11.21 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/2" x 5/8" x 5/8"
  • Tube Inside Dia.0.615"
TT981212/N-10-G
Plastic
Nylon
Barbed
1/2" x 3/4" x 3/4"
0.745"

Item ships within 20 business days from supplier

$12.87 / pkg. of 10

Tee,1/2 x 3/4 x 3/4 In,Barbed,Nylon,PK10
Catalog Page #  3970 

Price: $12.87 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/2" x 3/4" x 3/4"
  • Tube Inside Dia.0.745"
TT9101010/N
Plastic
Nylon
Barbed
5/8"
0.615"

$13.30 / pkg. of 10

Tee,5/8 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $13.30 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size5/8"
  • Tube Inside Dia.0.615"
TT9121212/N
Plastic
Nylon
Barbed
3/4"
0.720"

$15.84 / pkg. of 10

Tee,3/4 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $15.84 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/4"
  • Tube Inside Dia.0.720"
TT9161616/N
Plastic
Nylon
Barbed
1"
0.975"

$9.14 / pkg. of 10

Tee,1 In,Barbed,Nylon,PK 10
Catalog Page #  3970 

Price: $9.14 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1"
  • Tube Inside Dia.0.975"
TT9202020/N-1-G
Plastic
Nylon
Barbed
1-1/4" x 1-1/4" x 1-1/4"

$4.91 / each

Tee,1-1/4 x 1-1/4 x 1-1/4 In,Nylon
Catalog Page #  NA

Price: $4.91 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1-1/4" x 1-1/4" x 1-1/4"
TT9242424/N-1-G
Plastic
Nylon
Barbed
1-1/2" x 1-1/2" x 1-1/2"

$5.51 / each

Tee,1-1/2 x 1-1/2 x 1-1/2 In,Nylon
Catalog Page #  NA

Price: $5.51 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1-1/2" x 1-1/2" x 1-1/2"
TT9323232/N-1-G
Plastic
Nylon
Barbed
2" x 2" x 2"

$18.55 / each

Tee,2 x 2 x 2 In,Nylon
Catalog Page #  NA

Price: $18.55 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size2" x 2" x 2"
TT9222/P
Plastic
Polyethylene
Barbed
1/8"
0.125"

$6.04 / pkg. of 10

Tee,1/8 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $6.04 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/8"
  • Tube Inside Dia.0.125"
TT9156/P-10-G
Plastic
Polyethylene
Barbed
5/32"

$4.90 / pkg. of 10

Tee,5/32 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $4.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size5/32"
TT9333/P
Plastic
Polyethylene
Barbed
3/16"
0.200"

$5.85 / pkg. of 10

Tee,3/16 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $5.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/16"
  • Tube Inside Dia.0.200"
TT9366/P-10-G
Plastic
Polyethylene
Barbed
3/16" x 3/8" x 3/8"

Item ships within 5 business days from supplier

$4.84 / pkg. of 10

Tee,3/16 x 3/8 x 3/8In,Polyethylene,PK10
Catalog Page #  NA

Price: $4.84 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/16" x 3/8" x 3/8"
TT9444/P
Plastic
Polyethylene
Barbed
1/4"
0.275"

$5.81 / pkg. of 10

Tee,1/4 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $5.81 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/4"
  • Tube Inside Dia.0.275"
TT9466/P-10-G
Plastic
Polyethylene
Barbed
1/4" x 3/8" x 3/8"
0.365"

$5.09 / pkg. of 10

Tee,1/4 x 3/8 x 3/8 In,Polyethylene,PK10
Catalog Page #  NA

Price: $5.09 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/4" x 3/8" x 3/8"
  • Tube Inside Dia.0.365"
TT9488/P-10-G
Plastic
Polyethylene
Barbed
1/4" x 1/2" x 1/2"
0.5"

$5.35 / pkg. of 10

Tee,1/4 x 1/2 x 1/2 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $5.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/4" x 1/2" x 1/2"
  • Tube Inside Dia.0.5"
TT9555/P
Plastic
Polyethylene
Barbed
5/16"

$6.52 / pkg. of 10

Tee,5/16 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $6.52 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size5/16"
TT9666/P
Plastic
Polyethylene
Barbed
3/8"

$6.14 / pkg. of 10

Tee,3/8 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $6.14 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8"
TT9644/P-10-G
Plastic
Polyethylene
Barbed
3/8" x 1/4" x 1/4"
0.285"

$5.22 / pkg. of 10

Tee,3/8 x 1/4 x 1/4 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $5.22 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 1/4" x 1/4"
  • Tube Inside Dia.0.285"
TT9866/P-10-G
Plastic
Polyethylene
Barbed
3/8" x 3/8" x 1/2"

$5.25 / pkg. of 10

Tee,3/8 X 3/8 X 1/2 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $5.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 1/2"
TT9688/P-10-G
Plastic
Polyethylene
Barbed
3/8" x 1/2" x 1/2"
0.5"

$5.28 / pkg. of 10

Tee,3/8 x 1/2 x 1/2 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $5.28 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 1/2" x 1/2"
  • Tube Inside Dia.0.5"
TT961010/P-10-G
Plastic
Polyethylene
Barbed
3/8" x 5/8" x 5/8"
0.605"

$5.70 / pkg. of 10

Tee,3/8 x 5/8 x 5/8 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $5.70 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 5/8" x 5/8"
  • Tube Inside Dia.0.605"
TT961212/P-10-G
Plastic
Polyethylene
Barbed
3/8" x 3/4" x 3/4"
0.735"

$15.37 / pkg. of 10

Tee,3/8 x 3/4 x 3/4 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $15.37 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/4" x 3/4"
  • Tube Inside Dia.0.735"
TT9888/P
Plastic
Polyethylene
Barbed
1/2"
0.5"

$6.93 / pkg. of 10

Tee,1/2 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $6.93 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/2"
  • Tube Inside Dia.0.5"
TT981010/P-10-G
Plastic
Polyethylene
Barbed
1/2" x 5/8" x 5/8"
0.600"

$5.73 / pkg. of 10

Tee,1/2 x 5/8 x 5/8 In,Polyethylene,PK10
Catalog Page #  NA

Price: $5.73 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/2" x 5/8" x 5/8"
  • Tube Inside Dia.0.600"
TT981212/P-10-G
Plastic
Polyethylene
Barbed
1/2" x 3/4" x 3/4"
0.730"

$6.49 / pkg. of 10

Tee,1/2 x 3/4 x 3/4 In,Polyethylene,PK10
Catalog Page #  3970 

Price: $6.49 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/2" x 3/4" x 3/4"
  • Tube Inside Dia.0.730"
TT9101010/P
Plastic
Polyethylene
Barbed
5/8"
0.600"

$7.44 / pkg. of 10

Tee,5/8 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $7.44 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size5/8"
  • Tube Inside Dia.0.600"
TT9121212/P
Plastic
Polyethylene
Barbed
3/4"
0.720"

$8.22 / pkg. of 10

Tee,3/4 In,Barbed,Polyethylene,PK 10
Catalog Page #  3970 

Price: $8.22 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/4"
  • Tube Inside Dia.0.720"
TT9161616/P
Plastic
Polyethylene
Barbed
1"
0.975"

$10.03 / pkg. of 10

Tee,1 In,Polyethylene,PK 10
Catalog Page #  3970 

Price: $10.03 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1"
  • Tube Inside Dia.0.975"
TT9222/PPB-10-G
Plastic
Polypropylene
Barbed
1/8"
0.125"

$8.76 / pkg. of 10

Tee,1/8 In,Barbed,Polypropylene,PK 10
Catalog Page #  3970 

Price: $8.76 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/8"
  • Tube Inside Dia.0.125"
  • Tube Outside Dia.3/16"
TT9156/PPB-10-G
Plastic
Polypropylene
Barbed
5/32"

$8.80 / pkg. of 10

Tee,5/32 In,Barbed,Polypropylene,PK 10
Catalog Page #  3970 

Price: $8.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size5/32"
  • Tube Outside Dia.5/32"
TT9333/PPB-10-G
Plastic
Polypropylene
Barbed
3/16"

$8.43 / pkg. of 10

Tee,3/16 In,Barbed,Polypropylene,PK 10
Catalog Page #  3970 

Price: $8.43 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/16"
  • Tube Outside Dia.1/4"
TT9366/PPB-10-G
Plastic
Polypropylene
Barbed
3/16" x 3/8" x 3/8"

$8.64 / pkg. of 10

Tee,3/16 x 3/8 x 3/8 In,PP,PK10
Catalog Page #  NA

Price: $8.64 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/16" x 3/8" x 3/8"
TT9444/PPB-10-G
Plastic
Polypropylene
Barbed
1/4"
0.25"

$8.80 / pkg. of 10

Tee,1/4 In,Barbed,Polypropylene,PK 10
Catalog Page #  3970 

Price: $8.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/4"
  • Tube Inside Dia.0.25"
  • Tube Outside Dia.5/16"
TT9466/PPB-10-G
Plastic
Polypropylene
Barbed
1/4" x 3/8" x 3/8"

$9.18 / pkg. of 10

Tee,1/4 x 3/8 x 3/8In,Polypropylene,PK10
Catalog Page #  NA

Price: $9.18 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/4" x 3/8" x 3/8"
  • Tube Outside Dia.5/16"
TT9488/PPB-10-G
Plastic
Polypropylene
Barbed
1/4" x 1/2" x 1/2"
0.5"

Limited Quantity Available

$9.20 / pkg. of 10

Tee,1/4 x 1/2 x 1/2In,Polypropylene,PK10
Catalog Page #  3970 

Price: $9.20 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/4" x 1/2" x 1/2"
  • Tube Inside Dia.0.5"
  • Tube Outside Dia.5/16"
TT9555/PPB-10-G
Plastic
Polypropylene
Barbed
5/16"

$8.95 / pkg. of 10

Tee,5/16 In,Barbed,Polypropylene,PK 10
Catalog Page #  3970 

Price: $8.95 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size5/16"
  • Tube Outside Dia.3/8"
TT9666/PPB-10-G
Plastic
Polypropylene
Barbed
3/8"

$9.32 / pkg. of 10

Tee,3/8 In,Barbed,Polypropylene,PK 10
Catalog Page #  3970 

Price: $9.32 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8"
  • Tube Outside Dia.7/16"
TT9644/PPB-10-G
Plastic
Polypropylene
Barbed
3/8" x 1/4" x 1/4"
0.25"

$9.32 / pkg. of 10

Tee,3/8 x 1/4 x 1/4In,Polypropylene,PK10
Catalog Page #  3970 

Price: $9.32 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8" x 1/4" x 1/4"
  • Tube Inside Dia.0.25"
  • Tube Outside Dia.7/16"
TT9866/PPB-10-G
Plastic
Polypropylene
Barbed
3/8" x 3/8" x 1/2"

$9.21 / pkg. of 10

Tee,3/8 X 3/8 X 1/2In,Polypropylene,PK10
Catalog Page #  3970 

Price: $9.21 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8" x 1/2"
  • Tube Outside Dia.1/2"
TT9688/PPB-10-G
Plastic
Polypropylene
Barbed
3/8" x 1/2" x 1/2"
0.5"

$9.29 / pkg. of 10

Tee,3/8 x 1/2 x 1/2In,Polypropylene,PK10
Catalog Page #  3970 

Price: $9.29 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8" x 1/2" x 1/2"
  • Tube Inside Dia.0.5"
  • Tube Outside Dia.7/16"
TT961010/PPB-10-G
Plastic
Polypropylene
Barbed
3/8" x 5/8" x 5/8"

$10.23 / pkg. of 10

Tee,3/8 x 5/8 x 5/8In,Polypropylene,PK10
Catalog Page #  3970 

Price: $10.23 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8" x 5/8" x 5/8"
  • Tube Outside Dia.7/16"