Skip Content

 
Straight Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Reducing Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Straight Reducing Coupling 
  • Basic Material Metal 
  • Body Material 303 Stainless Steel 
  • Connection Type Barbed 
Barb Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Price
Qty
Please use Qty box to add item(s) to cart.
TPC7117-5-G
1/8" x 1/4"

$4.67 / each

Enter location to check availability
Catalog Page #  3550 

Price $4.67 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Reducing Coupling
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/8" x 1/4"
TPC7118-5-G
1/8" x 3/8"

$4.67 / each

Enter location to check availability
Catalog Page #  3550 

Price $4.67 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Reducing Coupling
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/8" x 3/8"
TPC7012-5-G
1/4" x 3/8"

$3.57 / each

Enter location to check availability
Catalog Page #  3550 

Price $3.57 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Reducing Coupling
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/4" x 3/8"
TPC3137-5-G
1/4" x 1/2"

$4.54 / each

Enter location to check availability
Catalog Page #  3550 

Price $4.54 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Reducing Coupling
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/4" x 1/2"
TPC3138-5-G
3/8" x 1/2"

$4.31 / each

Enter location to check availability
Catalog Page #  3550 

Price $4.31 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Reducing Coupling
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed
  • Barb Size 3/8" x 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More