Skip Content

 
Straight Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Coupling


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemStraight Coupling 
  • Basic MaterialMetal 
  • Body Material303 Stainless Steel 
  • Connection TypeBarbed 
Barb Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
TPC7107-5-G
1/8"

$3.84 / each

Straight Coupling,1/8 In,303 SS
Catalog Page #  3976 

Price $3.84 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemStraight Coupling
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size1/8"
TPC4001-5-G
1/4"

$2.35 / each

Straight Coupling,1/4 In,303 SS
Catalog Page #  3976 

Price $2.35 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemStraight Coupling
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size1/4"
TPC3013-5-G
3/8"

$2.78 / each

Straight Coupling,3/8 In,303 SS
Catalog Page #  3976 

Price $2.78 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemStraight Coupling
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size3/8"
TPC3130-5-G
1/2"

$4.27 / each

Straight Coupling,1/2 In,303 SS
Catalog Page #  3976 

Price $4.27 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemStraight Coupling
  • Basic MaterialMetal
  • Body Material303 Stainless Steel
  • Connection TypeBarbed
  • Barb Size1/2"