Skip Content

 
Reducing Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Nipple


Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples 
  • Item Reducing Nipple 
  • Body Material Polypropylene 
  • Connection Type MNPT x MNPT 
  • Max. Pressure 150 psi 
Color
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Color
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
TRN6042/PPB-10-G
Black
1/4" x 1/8"

$9.18 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $9.18 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/4" x 1/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6064/PPB-10-G
Black
3/8" x 1/4"

$4.27 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $4.27 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 3/8" x 1/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6084/PPB-10-G
Black
1/2" x 1/4"

$4.99 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $4.99 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/2" x 1/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6086/PPB-10-G
Black
1/2" x 3/8"

$5.21 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $5.21 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN60128/PPB-10-G
Black
1/2" x 3/4"

$5.57 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.57 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 1/2" x 3/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN60126/PPB-10-G
Black
3/4" x 3/8"

$6.67 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.67 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Black
  • Pipe Size 3/4" x 3/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6042/PPN-10-G
Natural
1/4" x 1/8"

$7.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Natural
  • Pipe Size 1/4" x 1/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6064/PPN-10-G
Natural
3/8" x 1/4"

$5.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Natural
  • Pipe Size 3/8" x 1/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6084/PPN-10-G
Natural
1/2" x 1/4"

$6.58 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Natural
  • Pipe Size 1/2" x 1/4"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN6086/PPN-10-G
Natural
1/2" x 3/8"

$6.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Natural
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN60126/PPN-10-G
Natural
3/4" x 3/8"

$6.82 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.82 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Natural
  • Pipe Size 3/4" x 3/8"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
TRN60128/PPN-10-G
Natural
3/4" x 1/2"

$6.47 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.47 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Color Natural
  • Pipe Size 3/4" x 1/2"
  • Connection Type MNPT x MNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More