Skip Content

 
Reducer Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducer Connector

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Reducer Connector 
  • Basic Material Plastic 
  • Body Material Polypropylene 
  • Connection Type Barbed 
Barb Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
TRC8052/PPN-10-G
5/16" x 1/8"
0.185"

$4.16 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $4.16 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer Connector
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 5/16" x 1/8"
  • Tube Inside Dia. 0.185"
TRC8065/PPN-10-G
3/8" x 5/16"

$3.96 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $3.96 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer Connector
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/8" x 5/16"
TRC80128/PPN-10-G
3/4" x 1/2"
0.5"

$13.46 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $13.46 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer Connector
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/4" x 1/2"
  • Tube Inside Dia. 0.5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More