Skip Content

 
Female Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Adapter 
  • Basic Material Plastic 
  • Connection Type Barbed x FNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Tube Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • THOGUS 
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Tube Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
TAF1023/N-10-G
Nylon
3/16"
1/8"
0.190"

$22.38 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $22.38 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.190"
TAF1043/N-10-G
Nylon
3/16"
1/4"
0.190"

$20.51 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $20.51 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.190"
TAF1024/N-10-G
Nylon
1/4"
1/8"
0.25"

$20.09 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $20.09 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
TAF1044/N
Nylon
1/4"
1/4"
0.25"

$14.70 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $14.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.25"
TAF1064/N
Nylon
1/4"
3/8"
0.25"

$20.82 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $20.82 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.25"
TAF1084/N
Nylon
1/4"
1/2"
0.25"

$19.86 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $19.86 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.25"
TAF1026/N-10-G
Nylon
3/8"
1/8"

$20.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $20.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
TAF1046/N
Nylon
3/8"
1/4"

$17.77 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $17.77 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
TAF1066/N
Nylon
3/8"
3/8"

$16.95 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $16.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
TAF1086/N
Nylon
3/8"
1/2"

$19.71 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $19.71 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
TAF1048/N-10-G
Nylon
1/2"
1/4"
0.5"

$20.93 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $20.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.5"
TAF1068/N-10-G
Nylon
1/2"
3/8"
0.5"

$23.09 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $23.09 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.5"
TAF1088/N
Nylon
1/2"
1/2"
0.5"

$20.76 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $20.76 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.5"
TAF10610/N-10-G
Nylon
5/8"
3/8"
0.620"

$23.28 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $23.28 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 5/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.620"
TAF10810/N-10-G
Nylon
5/8"
1/2"
0.615"

$24.80 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $24.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.615"
TAF10812/N-10-G
Nylon
3/4"
1/2"

$26.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $26.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
TAF101212/N
Nylon
3/4"
3/4"
0.745"

$24.32 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $24.32 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x FNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • Tube Inside Dia. 0.745"
TAF1023/PPB-10-G
Polypropylene
3/16"
1/8"
3/16"

$21.43 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $21.43 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
  • Tube Outside Dia. 3/16"
TAF1043/PPB-10-G
Polypropylene
3/16"
1/4"
5/16"

$21.64 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $21.64 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
  • Tube Outside Dia. 5/16"
TAF1024/PPB-10-G
Polypropylene
1/4"
1/8"
0.25"
3/16"

$22.88 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $22.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.25"
  • Tube Outside Dia. 3/16"
TAF1044/PPB-10-G
Polypropylene
1/4"
1/4"
0.25"
5/16"

$22.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $22.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.25"
  • Tube Outside Dia. 5/16"
TAF1064/PPB-10-G
Polypropylene
1/4"
3/8"
0.25"
7/16"

$24.66 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $24.66 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.25"
  • Tube Outside Dia. 7/16"
TAF1084/PPB-10-G
Polypropylene
1/4"
1/2"
0.25"
1/2"

$25.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $25.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.25"
  • Tube Outside Dia. 1/2"
TAF1046/PPB-10-G
Polypropylene
3/8"
1/4"
5/16"

$22.76 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $22.76 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Outside Dia. 5/16"
TAF1066/PPB-10-G
Polypropylene
3/8"
3/8"
7/16"

$24.47 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $24.47 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Outside Dia. 7/16"
TAF1086/PPB-10-G
Polypropylene
3/8"
1/2"
1/2"

$25.15 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $25.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
  • Tube Outside Dia. 1/2"
TAF1048/PPB-10-G
Polypropylene
1/2"
1/4"
0.5"
5/16"

$22.33 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $22.33 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.5"
  • Tube Outside Dia. 5/16"
TAF1068/PPB-10-G
Polypropylene
1/2"
3/8"
0.5"
7/16"

$24.94 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $24.94 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.5"
  • Tube Outside Dia. 7/16"
TAF1088/PPB-10-G
Polypropylene
1/2"
1/2"
0.5"
1/2"

$25.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $25.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
  • Tube Inside Dia. 0.5"
  • Tube Outside Dia. 1/2"
TAF10610/PPB-10-G
Polypropylene
5/8"
3/8"
7/16"

$24.32 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $24.32 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 5/8"
  • Pipe Size 3/8"
  • Tube Outside Dia. 7/16"
TAF10810/PPB-10-G
Polypropylene
5/8"
1/2"
1/2"

$26.15 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $26.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
  • Tube Outside Dia. 1/2"
TAF10812/PPB-10-G
Polypropylene
3/4"
1/2"
1/2"

$26.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $26.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
  • Tube Outside Dia. 1/2"
TAF101212/PPB-10-G
Polypropylene
3/4"
3/4"
13/16"

$28.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3549 

Price $28.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x FNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • Tube Outside Dia. 13/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More