Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling


Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemCoupling 
  • Basic MaterialPlastic 
  • Connection TypeBarbed 
Body Material
Please Select
Barb Size
Please Select
Tube Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compareView Compare
36 Products
Compare /
Product #
Mfr.
Model #
Body Material
Barb Size
Tube Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
TC7022/N
Nylon
1/8" x 1/8"

$2.69 / pkg. of 10

Enter location to check availability
Coupling,1/8 x 1/8 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $2.69 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/8" x 1/8"
TC7033/N
Nylon
3/16" x 3/16"

$2.85 / pkg. of 10

Enter location to check availability
Coupling,3/16 x 3/16In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $2.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/16" x 3/16"
TC7044/N
Nylon
1/4" x 1/4"

$5.25 / pkg. of 10

Enter location to check availability
Coupling,1/4 x 1/4 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $5.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4"
TC7055/N-10-G
Nylon
5/16" x 5/16"

$4.91 / pkg. of 10

Enter location to check availability
Coupling,5/16 x 5/16In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $4.91 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size5/16" x 5/16"
TC7066/N
Nylon
3/8" x 3/8"

$5.63 / pkg. of 10

Enter location to check availability
Coupling,3/8 x 3/8 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $5.63 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8"
TC7088/N
Nylon
1/2" x 1/2"

$7.36 / pkg. of 10

Enter location to check availability
Coupling,1/2 x 1/2 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $7.36 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2"
TC71010/N
Nylon
5/8" x 5/8"

$3.39 / pkg. of 10

Enter location to check availability
Coupling,5/8 x 5/8 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $3.39 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size5/8" x 5/8"
TC71212/N
Nylon
3/4" x 3/4"

$10.15 / pkg. of 10

Enter location to check availability
Coupling,3/4 x 3/4 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $10.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size3/4" x 3/4"
TC71616/N
Nylon
1" x 1"

$4.21 / pkg. of 10

Enter location to check availability
Coupling,1 x 1 In,Barbed,Nylon,PK10
Catalog Page #  3974 

Price $4.21 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1" x 1"
TC72020/N-1-G
Nylon
1-1/4" x 1-1/4"

$3.46 / each

Enter location to check availability
Coupling,1-1/4 x 1-1/4 In,Nylon
Catalog Page #  3974 

Price $3.46 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1-1/4" x 1-1/4"
TC72424/N-1-G
Nylon
1-1/2" x 1-1/2"

$3.59 / each

Enter location to check availability
Coupling,1-1/2 x 1-1/2 In,Nylon
Catalog Page #  3974 

Price $3.59 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size1-1/2" x 1-1/2"
TC73232/N-1-G
Nylon
2" x 2"

$14.89 / each

Enter location to check availability
Coupling,2 x 2 In,Barbed,Nylon
Catalog Page #  3974 

Price $14.89 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeBarbed
  • Barb Size2" x 2"
TC7022/P
Polyethylene
1/8" x 1/8"

$2.15 / pkg. of 10

Enter location to check availability
Coupling,1/8 x 1/8 In,Polyethylene,PK10
Catalog Page #  3974 

Price $2.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/8" x 1/8"
TC7033/P
Polyethylene
3/16" x 3/16"

$2.25 / pkg. of 10

Enter location to check availability
Coupling,3/16 x 3/16In,Polyethylene,PK10
Catalog Page #  3974 

Price $2.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/16" x 3/16"
TC7044/P
Polyethylene
1/4" x 1/4"

$5.27 / pkg. of 10

Enter location to check availability
Coupling,1/4 x 1/4 In,Polyethylene,PK10
Catalog Page #  3974 

Price $5.27 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4"
TC7055/P
Polyethylene
5/16" x 5/16"

$2.37 / pkg. of 10

Enter location to check availability
Coupling,5/16 x 5/16In,Polyethylene,PK10
Catalog Page #  3974 

Price $2.37 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size5/16" x 5/16"
TC7066/P
Polyethylene
3/8" x 3/8"

$2.47 / pkg. of 10

Enter location to check availability
Coupling,3/8 x 3/8 In,Polyethylene,PK10
Catalog Page #  3974 

Price $2.47 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8"
TC7088/P
Polyethylene
1/2" x 1/2"

$2.53 / pkg. of 10

Enter location to check availability
Coupling,1/2 x 1/2 In,Polyethylene,PK10
Catalog Page #  3974 

Price $2.53 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2"
TC71010/P
Polyethylene
5/8" x 5/8"

$2.72 / pkg. of 10

Enter location to check availability
Coupling,5/8 x 5/8 In,Polyethylene,PK10
Catalog Page #  3974 

Price $2.72 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size5/8" x 5/8"
TC71212/P
Polyethylene
3/4" x 3/4"

$10.18 / pkg. of 10

Enter location to check availability
Coupling,3/4 x 3/4 In,Polyethylene,PK10
Catalog Page #  3974 

Price $10.18 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size3/4" x 3/4"
TC71616/P
Polyethylene
1" x 1"

$6.90 / pkg. of 10

Enter location to check availability
Coupling,1 x 1 In,Barbed,PE,PK10
Catalog Page #  3974 

Price $6.90 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolyethylene
  • Connection TypeBarbed
  • Barb Size1" x 1"
TC7022/PPB-10-G
Polypropylene
1/8" x 1/8"
3/16"

$4.15 / pkg. of 10

Enter location to check availability
Coupling,1/8 x 1/8 In,Polypropylene,PK10
Catalog Page #  3974 

Price $4.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/8" x 1/8"
  • Tube Outside Dia.3/16"
TC7033/PPB-10-G
Polypropylene
3/16" x 3/16"
1/4"

$4.35 / pkg. of 10

Enter location to check availability
Coupling,3/16 x 3/16 In,PP,PK10
Catalog Page #  3974 

Price $4.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/16" x 3/16"
  • Tube Outside Dia.1/4"
TC7044/PPB-10-G
Polypropylene
1/4" x 1/4"
5/16"

$4.44 / pkg. of 10

Enter location to check availability
Coupling,1/4 x 1/4 In,Polypropylene,PK10
Catalog Page #  3974 

Price $4.44 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4"
  • Tube Outside Dia.5/16"
TC7055/PPB-10-G
Polypropylene
5/16" x 5/16"
3/8"

$4.57 / pkg. of 10

Enter location to check availability
Coupling,5/16 x 5/16 In,PP,PK10
Catalog Page #  3974 

Price $4.57 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size5/16" x 5/16"
  • Tube Outside Dia.3/8"
TC7066/PPB-10-G
Polypropylene
3/8" x 3/8"
7/16"

$4.72 / pkg. of 10

Enter location to check availability
Coupling,3/8 x 3/8 In,Polypropylene,PK10
Catalog Page #  3974 

Price $4.72 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8"
  • Tube Outside Dia.7/16"
TC7088/PPB-10-G
Polypropylene
1/2" x 1/2"
1/2"

$4.87 / pkg. of 10

Enter location to check availability
Coupling,1/2 x 1/2 In,Polypropylene,PK10
Catalog Page #  3974 

Price $4.87 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2"
  • Tube Outside Dia.1/2"
TC71010/PPB-10-G
Polypropylene
5/8" x 5/8"
5/8"

$5.16 / pkg. of 10

Enter location to check availability
Coupling,5/8 x 5/8 In,Polypropylene,PK10
Catalog Page #  3974 

Price $5.16 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size5/8" x 5/8"
  • Tube Outside Dia.5/8"
TC71212/PPB-10-G
Polypropylene
3/4" x 3/4"
13/16"

$12.31 / pkg. of 10

Enter location to check availability
Coupling,3/4 x 3/4 In,Polypropylene,PK10
Catalog Page #  3974 

Price $12.31 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size3/4" x 3/4"
  • Tube Outside Dia.13/16"
TC71616/PPB-10-G
Polypropylene
1" x 1"
1-1/16"

$13.21 / pkg. of 10

Enter location to check availability
Coupling,1 x 1 In,Polypropylene,PK10
Catalog Page #  3974 

Price $13.21 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size1" x 1"
  • Tube Outside Dia.1-1/16"
TC7022/K-5-G
PVDF
1/8" x 1/8"

$13.02 / pkg. of 5

Enter location to check availability
Coupling,1/8 x 1/8 In,Barbed,PVDF,PK5
Catalog Page #  3974 

Price $13.02 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPVDF
  • Connection TypeBarbed
  • Barb Size1/8" x 1/8"
TC7033/K-5-G
PVDF
3/16" x 3/16"

$13.68 / pkg. of 5

Enter location to check availability
Coupling,3/16 x 3/16 In,Barbed,PVDF,PK5
Catalog Page #  3974 

Price $13.68 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPVDF
  • Connection TypeBarbed
  • Barb Size3/16" x 3/16"
TC7044/K-5-G
PVDF
1/4" x 1/4"

$13.89 / pkg. of 5

Enter location to check availability
Coupling,1/4 x 1/4 In,Barbed,PVDF,PK5
Catalog Page #  3974 

Price $13.89 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPVDF
  • Connection TypeBarbed
  • Barb Size1/4" x 1/4"
TC7055/K-5-G
PVDF
5/16" x 5/16"

$14.24 / pkg. of 5

Enter location to check availability
Coupling,5/16 x 5/16 In,Barbed,PVDF,PK5
Catalog Page #  3974 

Price $14.24 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPVDF
  • Connection TypeBarbed
  • Barb Size5/16" x 5/16"
TC7066/K-5-G
PVDF
3/8" x 3/8"

$14.90 / pkg. of 5

Enter location to check availability
Coupling,3/8 x 3/8 In,Barbed,PVDF,PK5
Catalog Page #  3974 

Price $14.90 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPVDF
  • Connection TypeBarbed
  • Barb Size3/8" x 3/8"
TC7088/K-5-G
PVDF
1/2" x 1/2"

$15.29 / pkg. of 5

Enter location to check availability
Coupling,1/2 x 1/2 In,Barbed,PVDF,PK5
Catalog Page #  3974 

Price $15.29 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Basic MaterialPlastic
  • Body MaterialPVDF
  • Connection TypeBarbed
  • Barb Size1/2" x 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More