Skip Content

Hand Winch,Worm Gear,1000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Winch, Worm Gear, 1000 lb.

Price $487.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3DNZ4
  • Mfr. Model # 462
  • UNSPSC # 24101608
  • Catalog Page # 1498
  • Shipping Weight 14.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Winch
  • Gear Type Worm Gear
  • Application For Pulling
  • 1st Layer Load Capacity 1000 lb.
  • Gear Ratio 15:1
  • Overall Length 6-1/2"
  • Overall Width 10-1/4"
  • Overall Height 13-3/8"
  • Drum Capacity for 1/8 In. Cable 140 ft.
  • Drum Capacity for 3/16 In. Cable 61 ft.
  • Frame Material Steel
  • Frame Color Red
  • Frame Finish Corrosion Resistant Paint
  • Handle Length 9"
  • Includes Adjustable Length Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Industrial-Duty Hand Winches
Adjustable-length handles to change the force required to lift or pull a load. Use bronze and ball bearings. Winch cable sold separately. Vertical lift capacity is based on first layer of cable on the drum.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.