Skip Content

Electric Winch,1-1/3HP,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Winch, 1-1/3HP, 115VAC

Price $2,675.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VN80
  • Mfr. Model # 4WP2T8-2000-8
  • UNSPSC # 24101608
  • Catalog Page # 1496
  • Shipping Weight 98.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Winch
  • Voltage Rating115VAC
  • Motor HP1-1/3
  • Gear TypeWorm Gear
  • 1st Layer Line Pull2000 lb.
  • Full Load Line Speed8 fpm
  • Full Load Amps16
  • Clutch ReleaseYes
  • Clutch TypeFreespooling
  • Pulley BlockNo
  • Mechanical BrakeYes
  • Overall Length16-5/8"
  • Overall Width17-3/4"
  • Overall Height14-1/2"
  • Series4WP2 Series
  • No Load Line Speed19 fpm
  • 1st Layer Line Speed8 fpm
  • Drum Capacity for 1/4 In. Cable280 ft.
  • Drum Capacity for 5/16 In. Cable190 ft.
  • Rope MaterialWire
  • Control Pendant Cord Length8 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Electric winch (THERN)
Voltage:230
weight:1500kg
Rope diameter:10mm
Drum capacity:400m
1 year ago
by
Read all my Q&A
 
Please wait while more information about Poster is loaded.
Additional information about Poster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I don't see any place where this winch can be mounted to anything.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Josh11 is loaded.
Additional information about Josh11 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: There are mounting holes on the bottom of the unit. If you need that information please contact Grainger at 800-GRAINGER and they can fax that information to you.
Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:17.583-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VN80, prod, sort_default
1 of 1
  • 2015-05-05T19:55:17.586-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VN80, prod, sort_default
1 of 1