Skip Content

Davit Crane,SS,1000 Lb Cap,0-252 In Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Davit Crane, SS, 1000 Lb Cap, 0-252 In Lift

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2VKF8
  • Mfr. Model # 5110M3SS w/ WS25-36NE
  • UNSPSC # 24101630
  • Catalog Page # N/A
  • Shipping Weight 194.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Manual Davit Cranes
Cranes break down into smaller components, allowing them to be used with multiple bases. Corrosion-resistant cranes have adjustable boom lengths and rotate 360°. Shortest reach is used to calculate load rating. Stainless steel hand winches come with stainless steel cranes. Load control is secured by hand winches (including wire rope).

View More

Technical Specs

  • Item Davit Crane
  • Reach 23 to 66"
  • Operation Mode Manual
  • Finish Stainless Steel
  • Includes Manual Stainless Steel Spur Gear Winch and 36 Ft of 1/4" Stainless Steel Wire Rope With Eye Hook and Swaged Ball Fitting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.