Skip Content

Electric Floor Heating Pad,5 ft. L,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Floor Heating Pad, 5 ft. L, 240V

Price $182.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C461
  • Mfr. Model # 3005-240
  • UNSPSC # 40101830
  • Catalog Page # 4254
  • Shipping Weight 4.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Floor Heating Mat
  • Voltage240
  • Watts Per Square Ft.10
  • Heating Area15 sq. ft.
  • Depth1/8"
  • Width36"
  • Length5 ft.
  • Min. Bend Radius1-1/4"
  • Heating Cable Spacing3"
  • Ambient Temp. Range32 to 104 Degrees F
  • Heating Cable ConstructionXLPE Insulated FiberThermics(R) Heating Conductor, Chemical and Abrasion Resistant Outer Insulation
  • Cold Lead10 ft., 2-Wire 16 AWG, Plus Ground Braid
  • Control TypeThermostat(Not Included)
  • For Use WithFloating and Glued Down Laminate, Engineered Wood and Wood Floors
  • Manufacturers Warranty Length10 yr.
  • StandardsUL 1693 and CSA 22.2 No. 130-2003
  • IncludesHeating Pad and Installation Instructions

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.