Skip Content

 
Test Tube Lab Mailer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Test Tube Lab Mailer

Item
Please Select
Number of Compartments
Please Select
Compartment Size
Please Select
Holds
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Item
Number of Compartments
Compartment Size
Holds
Price
Qty
Please use Qty box to add item(s) to cart.
370
Test Tube Lab Mailer
1
4 X 2-5/8 X 2-1/4"
(10) 3 x 1" Slides

$126.20 / pkg. of 300

Enter location to check availability
Catalog Page #  NA

Price $126.20 / pkg. of 300

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4 X 2-5/8 X 2-1/4"
  • Holds (10) 3 x 1" Slides
356
Test Tube Lab Mailer
1
4-1/3 x 5/8"
3, 5, 7, 10mL Tubes

$201.00 / pkg. of 300

Enter location to check availability
Catalog Page #  NA

Price $201.00 / pkg. of 300

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4-1/3 x 5/8"
  • Holds 3, 5, 7, 10mL Tubes
407
Test Tube Lab Mailer
1
4-1/3 x 3/4"
7, 10mL Tubes

$140.60 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $140.60 / pkg. of 100

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4-1/3 x 3/4"
  • Holds 7, 10mL Tubes
362
Test Tube Lab Mailer
1
4-1/5 x 5/8"
5, 7, 10mL Tubes

$133.75 / pkg. of 150

Enter location to check availability
Catalog Page #  NA

Price $133.75 / pkg. of 150

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4-1/5 x 5/8"
  • Holds 5, 7, 10mL Tubes
369
Test Tube Lab Mailer
1
4-1/8 x 1/2"
(10) 3 x 1" Slides

$225.00 / pkg. of 300

Enter location to check availability
Catalog Page #  NA

Price $225.00 / pkg. of 300

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4-1/8 x 1/2"
  • Holds (10) 3 x 1" Slides
394
Test Tube Lab Mailer
1
4-1/8 x 1/2"
3, 5mL Tubes

$124.85 / pkg. of 150

Enter location to check availability
Catalog Page #  NA

Price $124.85 / pkg. of 150

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4-1/8 x 1/2"
  • Holds 3, 5mL Tubes
341
Test Tube Lab Mailer
1
4-4/9 x 2/3"
5, 7, 10mL Tubes

$74.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $74.00 / pkg. of 50

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 4-4/9 x 2/3"
  • Holds 5, 7, 10mL Tubes
363
Test Tube Lab Mailer
1
5-5/8 x 3-1/2 x 1-7/8"
362 EPS Foam Mailer

$151.25 / pkg. of 300

Enter location to check availability
Catalog Page #  NA

Price $151.25 / pkg. of 300

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 5-5/8 x 3-1/2 x 1-7/8"
  • Holds 362 EPS Foam Mailer
357
Test Tube Lab Mailer
1
6 x 2-3/8 x 2-1/8"
364, 339, 394 Foam Mailer

$101.80 / pkg. of 300

Enter location to check availability
Catalog Page #  NA

Price $101.80 / pkg. of 300

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 6 x 2-3/8 x 2-1/8"
  • Holds 364, 339, 394 Foam Mailer
409
Test Tube Lab Mailer
1
6-2/3 x 5/8"
7, 10, 15, 25mL Tubes

$157.25 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $157.25 / pkg. of 100

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 6-2/3 x 5/8"
  • Holds 7, 10, 15, 25mL Tubes
408
Test Tube Lab Mailer
1
6-5/8 x 5-5/8 x 1-7/8"
407 EPS Foam Mailer

$147.50 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $147.50 / pkg. of 200

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 6-5/8 x 5-5/8 x 1-7/8"
  • Holds 407 EPS Foam Mailer
410
Test Tube Lab Mailer
1
8-1/8 x 4-3/4 x 1-5/8"
409 EPS Foam Mailer

$150.50 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $150.50 / pkg. of 200

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 1
  • Compartment Size 8-1/8 x 4-3/4 x 1-5/8"
  • Holds 409 EPS Foam Mailer
364
Test Tube Lab Mailer
3
4-1/8 x 2/3"
3, 5, 7, 10mL Tubes

$133.80 / pkg. of 150

Enter location to check availability
Catalog Page #  NA

Price $133.80 / pkg. of 150

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 3
  • Compartment Size 4-1/8 x 2/3"
  • Holds 3, 5, 7, 10mL Tubes
339
Test Tube Lab Mailer
5
4-1/8 x 1/2"
(5) 5mL Tubes

$132.40 / pkg. of 150

Enter location to check availability
Catalog Page #  NA

Price $132.40 / pkg. of 150

Technical Specs

  • Item Test Tube Lab Mailer
  • Number of Compartments 5
  • Compartment Size 4-1/8 x 1/2"
  • Holds (5) 5mL Tubes
365
Test Tube Lab Mailing Sleeve
1
5-3/8 x 4-5/8 x 1-5/8"
364, 339, 394 Foam Mailer

$95.55 / pkg. of 300

Enter location to check availability
Catalog Page #  NA

Price $95.55 / pkg. of 300

Technical Specs

  • Item Test Tube Lab Mailing Sleeve
  • Number of Compartments 1
  • Compartment Size 5-3/8 x 4-5/8 x 1-5/8"
  • Holds 364, 339, 394 Foam Mailer
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More