Skip Content

Hydration Bottle,24 oz,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydration Bottle, 24 oz, Red

Price $12.33 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L923
  • Mfr. Model # HP4000RDTRI6
  • UNSPSC # 24122002
  • Catalog Page # N/A
  • Catalog Group # G7431
  • Shipping Weight 0.4 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBPA Free Hydration Bottle
  • Capacity24 oz.
  • ColorRed
  • MaterialEastman Tritan(TM) Copolyester
  • FeaturesLeak-Proof Lid w/Rotating Meter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Armenia, Azerbaijan, Bangladesh, Bahrain, Brunei Darussalam, Bhutan, China, Indonesia, Israel, India, Iraq, Iran, Jordan, Japan, Kirghizia, Cambodia, North Korea, South Korea, Kuwait, Kazakhstan, Laos, Lebanon, Sri Lanka, Mongolia, Maldives, Malaysia, Nepal, Oman, Philippines, Pakistan, Qatar, Saudi Arabia, Singapore, Syria, Thailand, Tajikistan, Turkmenistan, Turkey, Taiwan, Uzbekistan, Vietnam and Yemen.

  • This item is restricted for international sale.

Details

Transparent bottle keeps you hydrated and tracks your daily water consumption with rotating intake meter. One-handed push button easily opens leak-proof lid. Flip-up loop makes for easy toting. Impact-resistant and dishwasher-safe.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the bottle dishwasher safe?

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Bnorm27 is loaded.
Additional information about Bnorm27 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website the unit is made from BPA-free, impact-resistant and dishwasher durable Eastman Tritan™ copolyester. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:16:12.635-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L923, prod, sort_default
1 of 1
  • 2015-05-21T20:16:12.636-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L923, prod, sort_default
1 of 1