Skip Content

Heat Resistant Gloves, Kevlar®, 600°F Max. Temp., One Size Fits Most, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Resistant Gloves, Kevlar®, 600°F Max. Temp., One Size Fits Most, PR 1

Price $92.30 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PWJ3
  • Mfr. Model # G64TCVBGC14
  • UNSPSC # 46181504
  • Catalog Page # 2092
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect your workers' hands from heat, steam, sharp edges and abrasion with these rugged, dependable Gloves.

Thermobest® Gloves feature a 22-oz. Kevlar blend that combines heat and abrasion resistance. Stitched with Kevlar thread. 100% wool lined and withstand temperatures up to 800°F. 14"L.

View More

Technical Specs

  • Item Heat Resistant Gloves
  • Material Kevlar(R)
  • Fabric Weight 22 oz.
  • Max. Temp. 600 Degrees F
  • Cuff Kevlar(R)
  • Size One Size Fits Most
  • Color Yellow
  • Length 14"
  • Lining Wool
  • Cut Gunn
  • Thumb Style Wing
  • Application Intermittent Handling Of Hot Objects
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.