Skip Content

Kit, STAR A321 pH, HH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Kit, STAR A321 pH, HH

Price $1,610.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12L864
  • Mfr. Model # STARA3215
  • UNSPSC # 41115603
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Star A321 pH HH Meter
  • pH Range -2 to 20
  • Waterproof IP67
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range "0 to 120"
  • Operating Temp. Range (F) 0 to 120
  • Display High Resolution Mono-chromatic
  • Auto Power Off Yes
  • Calibration 5 pt.
  • pH Accuracy 0.01
  • pH Resolution 0.001
  • Cable Length 3m
  • Power Source AC or (4) AA Battery
  • Includes Star A321 pH HH Meter, 8107UWMMD ROSS Gel-filled Epoxy pH/ATC Triode with 3 Meter Cable, 910410 pH 4.01 Buffer Pouches, 910710 pH 7.00 Buffer Pouches, 911010 pH 10.01 Buffer Pouches, 810001 ROSS Electrode Storage Solution, 475mL, 911110 Rinse Solution Pouches, STARA-CS Star A HH Meter Hard Carrying Case, STARA-AR Star A HH Meter Armor with Stand and Electrode Holders
  • Manufacturers Warranty Length 36 month
  • Testing Parameter pH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.