Skip Content

Electrode Double Junction,Low Maint close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electrode Double Junction, Low Maint

Price $202.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8XGJ3
  • Mfr. Model # GD9106BNWP
  • UNSPSC # 60104202
  • Catalog Page # 898
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectrode: pH
  • TypeWaterproof Green Combination
  • Testing ParameterpH
  • Measurement Range0-14
  • pH Range0-14
  • Tip ShapeStandard
  • Operating Temp. Range0-80C
  • Body MaterialEpoxy
  • Diameter12mm
  • Length120 mm
  • Cable Length1 Meter
  • ConnectorBNC
  • Amplifiernone
  • Temp. SensorN
  • Max. PressureAtmospheric
  • For Use WithAny pH Meter with BNC Input
  • Shelf Life36 months from manufactur
  • ReferenceAg/AgCl
  • JunctionWick, Double
  • Recommended UseAll
  • IncludesElectrode and 60ml bottle of electrolyte
  • Manufacturers Warranty Length12 months
  • Sub-CategoryElectrodes: pH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.