Skip Content

Liquid In Glass Thermometer,0 to 200C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Liquid In Glass Thermometer, 0 to 200C

Price $68.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZPG8
  • Mfr. Model # ACC637SSC
  • UNSPSC # 41104512
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid In Glass Thermometer, Safety Coated
  • Temp. Range0 Degrees to 200 Degrees C
  • Length280mm
  • Immersion Depth76mm
  • Scale Divisions1 Degrees C
  • FillSpirit
  • ApplicationOvens, Oil Baths
  • Special FeaturesCustom Designed Thermometers for Laboratory Instruments, Individually Serialized
  • Calibration CertificateNIST
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Use in temperature verification and calibration of liquid-in-glass, RTD, thermistors, thermocouples, and bimetal thermometers. NIST-traceable calibration document included.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about GeoLab is loaded.
Additional information about GeoLab could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The calibration certificate covers the full range of the thermometer.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:43:54.054-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZPG8, prod, sort_default
1 of 1
  • 2015-06-29T19:43:54.056-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZPG8, prod, sort_default
1 of 1