Skip Content

Natural Gas/Liquid Propane Boiler,NG/LP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Natural Gas/Liquid Propane Boiler, NG/LP

Price $6,359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZJT2
  • Mfr. Model # AC-SS160
  • UNSPSC # 40102004
  • Catalog Page # 3851
  • Shipping Weight 145.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The THERMAPAK® compact, gas-fired condensing boiler features an integrated domestic hot water coil, mounted and wired circulator pump, and expansion tank. This NG/LP wall-mounted boiler uses an electronic control platform that provides complete control over space-heating and domestic water settings. 5:1 continuous modulation, capacity of 30 MBH to 160 MBH, and concentric venting kit included.

View More

Technical Specs

  • Item Natural Gas/Liquid Propane Boiler
  • Fuel NG/LP
  • Net BtuH I-B-R 148,800
  • BtuH Input 160,000
  • Ignition Type Spark
  • Gas Connection 3/4"
  • DOE Heating Capacity 148,800 BtuH
  • Burner Cap 4.32 gph
  • AFUE 93%
  • Pipe Size Return 3/4"
  • Pipe Size Supply 3/4"
  • Width 20"
  • Depth 10"
  • Height 33"
  • For Use With Domestic Hot Water Heating Systems
  • Vent Type Powered
  • Vent Dia. 4"
  • Cabinet Material Powder Coated Steel
  • Housing Finish White Powder Coated
  • Standards CSA, ASME, IBR
  • Manufacturers Warranty Length 5 yr. Heat Exchanger
  • Includes Circulator, Expansion Tank with Air Vent, Heating Relief Valve and Domestic Hot Water Coil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.