Skip Content

TIG Welder,DC,161S Inverter,115/230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TIG Welder, DC, 161S Inverter, 115/230VAC

Price $1,094.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TNK2
  • Mfr. Model # W1003603
  • UNSPSC # 23171519
  • Catalog Page # 3400
  • Shipping Weight 38.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTIG Welder
  • Welding ProcessesTIG, Stick
  • PolarityDC
  • Series161S Inverter
  • Phase1
  • Input Voltage115/230VAC
  • Weight17.4 lb.
  • Rated Output110A@14.4V, 30%/160A@16.4V, 30%
  • Input (Amps)15/20A
  • Hz50/60
  • Overall Height9"
  • Overall Width5.3"
  • Overall Depth15.5"
  • ApplicationHome Hobbyist, Farm and Ranch, Educational Institutions, Maintenance and Repair, Light Industrial, Pipe Fabrication, Petro/Chemical Fabrication, Shipboard Installation and Repair, Portable Welding Applications
  • FeaturesVersatile Multi-process Stick/Tig Capability, 160 Amps Maximum Welding Output, Multi-voltage Input Power, Smooth and Stable Arc Performance, Highly Efficient Inverter Design, Lightweight and Portable, Simple and Easy Ready to Weld Package
  • IncludesInverter Power Source, 17 V Style Tig Torch w/12.5 ft. Leads & Accessory Kit, Argon Regulator, 200 Amp Electrode Holder w/13 ft. Lead, 200 Amp Ground Clamp w/10 ft. Lead, Adapter Plug from 230 V 50amp-115 V 15amp Circuits, Manual, Product DVD, 4 Stick Electrodes ,Carry Case

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.