Skip Content

MIG Welder,Input 230V,Output 30-180A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

MIG Welder, Input 230V, Output 30-180A

THERMAL ARC

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 2HDD1
  • Mfr. Model # W1002600
  • UNSPSC # 23171540
  • Catalog Page # N/A
  • Shipping Weight 81.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.

Technical Specs

  • ItemMIG Welder
  • Input Voltage230
  • Phase1
  • SeriesFabricator 180
  • Rated Output130A @ 20.5V
  • Duty Cycle25%
  • Hz60
  • ApplicationWelds Materials From 22 Gage To 5/16" Thick
  • FeaturesThermal Overload Protection, 6 Power Settings, Quick Disconnect MIG Gun Connection, Spool Gun Ready
  • Includes10 Ft 180 Amp MIG Gun, 10 Ft Work Cable and Clamp, Gas Regulator/Flowmeter, 10 Ft Input Power Lead, 6 Ft Gas Hose and Set Up Chart
  • StandardsCSA, IEC 60974-1
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.