Skip Content

MIG Welder,Input 120V,Output 30-140A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

MIG Welder, Input 120V, Output 30-140A

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 2HDC9
  • Mfr. Model # W1002500
  • UNSPSC # 23171540
  • Catalog Page # N/A
  • Shipping Weight 69.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item2HDC9
  • Input Voltage120
  • Phase1
  • SeriesFabricator 140
  • Rated Output90A @ 18.5V
  • Duty Cycle20%
  • Hz60
  • ApplicationWelds Materials From 22 Gage To 3/16" Thick
  • FeaturesThermal Overload Protection, 4 Power Settings, Quick Disconnect MIG Gun Connection, Spool Gun Ready
  • Includes10 Ft 180 Amp MIG Gun, 10 Ft Work Cable and Clamp, Gas Regulator/Flowmeter, 10 Ft Input Power Lead, 6 Ft Gas Hose and Set Up Chart
  • StandardsCSA, IEC 60974-1

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.