Skip Content

Pipe Insulation,7/8 In. ID,6 ft. L,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Insulation, 7/8 In. ID, 6 ft. L, White

Price $6.18 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DHN4
  • Mfr. Model # 6XWP048078
  • UNSPSC # 30141505
  • Catalog Page # 3947
  • Shipping Weight 0.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Insulation
  • MaterialPolyethylene
  • Insulation TypePre-Slit, Pre Glued
  • Insulation Nominal I.D.7/8"
  • Wall Thickness1/2"
  • Length6 ft.
  • For Tube I.D.3/4"
  • For Tube O.D.7/8"
  • For Iron Pipe Size1/2"
  • Temp. Range-330 Degrees to 210 Degrees F
  • Approx. "R" Value2.9
  • ColorWhite
  • StandardsASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-93
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Flexible Therma-Cel® Polyolefin Pipe Insulation

• 6-ft. lengths
Help prevent heat gain and condensation or frost formation on water and air conditioning lines. Use with 320 or 620 contact adhesive or other approved sealing system. Polyethylene construction, except Insulation Sheets are elastomeric.
Meet ASTM C 1427.
Seam-Seal, White

• Temp. range: -330° to 210°F FlowGuard Gold compatible
Ideal for use in cleanrooms, hospitals, and any application where pipes are exposed, and aesthetics are important.
ASTM C 1427; ASTM E 84; ASTM E 84, 25/50 flame and smoke rating. CAN/ULC S102.2-M88. City of LA Report RR8316. Dade Co. FL Acceptance 95-1215.08. NYC MEA 305-93.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.