Skip Content

Pipe Insulation,7/8 In. ID,6 ft. L,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Insulation, 7/8 In. ID, 6 ft. L, Black

Price $4.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 2KUC6
  • Mfr. Model # 6XE038078
  • UNSPSC # 30141505
  • Catalog Page # 3947
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Insulation
  • MaterialPolyethylene
  • Insulation TypePre-Slit
  • Insulation Nominal I.D.7/8"
  • Wall Thickness3/8"
  • Length6 ft.
  • For Tube I.D.3/4"
  • For Tube O.D.7/8"
  • For Iron Pipe Size1/2"
  • Temp. Range-160 Degrees to 200 Degrees F
  • Approx. "R" Value2
  • ColorBlack
  • StandardsASTM C 1427
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionGREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Details

Flexible Therma-Cel® Polyolefin Pipe Insulation

• 6-ft. lengths
Help prevent heat gain and condensation or frost formation on water and air conditioning lines. Use with 320 or 620 contact adhesive or other approved sealing system. Polyethylene construction, except Insulation Sheets are elastomeric.
Meet ASTM C 1427.
Semi-Slit, Black

• Temp. range: -160° to 200°F
Quickly slide over pipe or tubing. Slit lengthwise when applying to existing tubes.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.