Skip Content

White Steel Mop and Broom Holder, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Steel Mop and Broom Holder, 1 EA

Price $82.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CK06
  • Mfr. Model # 333-6 WHT2
  • UNSPSC # 27112809
  • Catalog Page # N/A
  • Shipping Weight 6.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Organize and consolidate the cleaning supplies and products you use most. 6 spring-activated rubber cams keep mops and brooms up off the floor, while the 4"D top shelf provides extra storage for bottles, aerosol cans and other cleaning supplies. Hang dusters, rags, and gloves, from the 5 bottom hooks. The overall dimensions are 34" x 5.5" x 7.5". Mounting screws are included.

View More

Technical Specs

  • Item Mop and Broom Holder
  • Color White
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by VERY HANDY I RECOMMEND IT TO ANYBODY NEEDING SOME QUICK ORGANIZATION September 25, 2012
Rated 1 out of 5 by purchased ten of these, installed the first one and tried to hang a mop handle on it. the handle would hang for about 10 seconds. it seems the ( metal ), stationary, side of the holder allows the handle to spin, or turn until it releases ? it should have a better, maybe rubber ? stationary side to hold the handles more firmly. I then tried a different handle, and got the same results. will probably be returning them. September 17, 2012
  • 2016-05-02 T01:52:04.295-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_8CK06, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.