Skip Content

Digital Manifold Gauge,4-Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Manifold Gauge, 4-Valve

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 21C648
  • Mfr. Model # 0563-5572
  • UNSPSC # 77121501
  • Catalog Page # 4194
  • Shipping Weight 9.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Manifold Gauge
  • Number of Valves 4
  • Refrigerant Application R-12, R-22, R-123, R-134a, R-227, R-290, R-401A,R-401B, R-402A, R-402B, R-404A, R-406A,R-407A, R-407C, R-408A, R-409A, R-410A,R-411A, R-413A,R-414B, R-416A, R-417A,R-420A, R-421A, R-421B, R-422A, R-422B,R-422D, R-424A, R-438A, R-502, R-503, R-507, R-600, R-600a,R-427A, R-434A, R-437A,R-718 (H2O), R-744 (only in the peR-mitted measurement R-range up to 50 bar-), R-1234yf (display: T8 for- testo 557)
  • Number of Hoses N/A
  • Gauges High Side Red -14.7 to 725 psi
  • Gauges Low Side Blue -14.7 to 725 psi
  • Vacuum Port Size 3/8"
  • Features Pressure, Temperature, Simultaneous Superheat and Sub Cool Calculations, Temp Compensated Leak Test Function, Built In Vacuum
  • Includes Analyzer, 2 Clamp Probes and a Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



1-pc. aluminum block, sight glass, large, back-lit display, and provide real-time, superheat and sub-cool calculations for 40 refrigerants, perform temperature-compensated, timed leak tests, and operate on both A/C and heat pump applications on Auto mode.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.