Skip Content

HVAC/IAQ Meter,Includes PC Software close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HVAC/IAQ Meter, Includes PC Software

Price $1,012.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GJ98
  • Mfr. Model # 0563 4352
  • UNSPSC # 41113117
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Functional HVAC and Indoor Air Quality Meter
  • Temp. Range-4 Degrees to 122 Degrees F
  • DisplayBack-Lit
  • Data StorageUp to 10,000 Readings
  • Power SourceAlkali Manganese, Mignon, Type AA Battery
  • Special FeaturesDesigned and Built as a Precise and Rugged Instrument with an IP54 Protection Rating, Rubberized Case Material for Shock and Impact Protection, Large Back-Lit Display, Carry Strap Loop on Top, Integrated Magnets on Back for Hands-Free Operation
  • IncludesPC Software, USB Cable, Battery and Calibration Document

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(0 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This Product has no Q&A. Be the first to
 Ask a Question. 
  • 2015-03-26T20:16:57.123-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_9GJ98, prod, sort_default
  • 2015-03-26T20:16:57.123-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_9GJ98, prod, sort_default
1 of 1