Skip Content

HVAC/IAQ Meter,Diff Pressure,Software close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HVAC/IAQ Meter, Diff Pressure, Software

Price $1,584.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9MED2
  • Mfr. Model # 0563 4354
  • UNSPSC # 41113117
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC and Indoor Air Quality Meter
  • Temp. Range-4 Degrees to 122 Degrees F
  • DisplayBack-Lit
  • Data StorageUp to 10,000 Readings
  • Power SourceAlkali Manganese, Mignon, Type AA Battery
  • Special FeaturesDesigned and Built as a Precise and Rugged Instrument with an IP54 Protection Rating, Rubberized Case Material for Shock and Impact Protection, Large Back-Lit Display, Carry Strap Loop on Top, Integrated Magnets on Back for Hands-Free Operation
  • IncludesBuilt-In Differential Pressure Measurement, PC Software, USB Cable, Battery and Calibration Document
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

The TESTO HVAC/IAQ meter allows you to carry out a variety of different measurements to inspect and adjust ventilation and A/C systems and carry out indoor air quality testing. It also comes with an integrated pressure difference sensor for measurements with pitot static tube and filter monitoring. Accepts a wide array of sensors/probes for airflow, temperature, humidity, carbon dioxide (CO2) and carbon monoxide (CO) measurement. Performs timed and multipoint averaging and CFM, BTUh, and cooling tons calculations. Printing capabilities (measurement with date and time). Internal precision pressure sensor available.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.