Skip Content

330-1GLL Printer Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

330-1GLL Printer Kit

Price $3,273.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9FG66
  • Mfr. Model # 0563 3371 75
  • UNSPSC # 26131701
  • Catalog Page # 786
  • Shipping Weight 11.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TESTO combustion analyzer printer kit has a full-color graphic display that allows the user to visualize the flue gas measurement data graphically. The high-quality flue gas analyzer combines field-replaceable, precalibrated sensor technology, on-board self-diagnostics, and a high level of safety for long life and easy handling.

View More

Technical Specs

  • Item Advanced Color Graphic Combustion Analyzer Kit 330-1GLL Printer Kit 2
  • Fuel Type 20 Selectable with 10 User Defined
  • Combustion Efficency 0 to 100%
  • Oxygen Concentration 0 to 21%
  • Carbon Dioxide Concentration 0 to CO2 Max
  • Carbon Monoxide Measurement Range 0 to 4000 ppm
  • Pressure/Draft 0 to 16 and 0 to 80 In. WC
  • Display Color Graphic, Display 240 x 320 pixels
  • Battery Type Lithium-Ion Rechargeable 3.7 V/2600 mAh
  • Includes Testo 330-1G Ll W/O2, CO, Flue Gas Probe W/ 7Foot Hose, Carry Strap, Spare Filters, AC Adapter, Case, Manual,
  • Manufacturers Warranty Length Instrument, O2, Co Sensors 48 Months, No 24 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.