Skip Content

Combustion Analyzer, PC Capability close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combustion Analyzer, PC Capability

Price $1,998.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JYG8
  • Mfr. Model # 714
  • UNSPSC # 26131701
  • Catalog Page # N/A
  • Shipping Weight 6.3 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Combustion Analyzer
  • TypeWith NOx and Optional PC Capability
  • Fuel TypeNatural Gas, Propane, Light and Heavy Oil, Bituminous Coal, Anthracite Coal, Coke, Butane, Wood, Bagasse
  • Combustion Efficency0 to 100%
  • Oxygen Concentration0 to 25%
  • Carbon Dioxide Concentration0 To 25%
  • Carbon Monoxide Measurement Range0 to 10,000 ppm
  • Primary/Ambient Air Temp.14 to 122 Degrees F
  • Stack Temp.-40 to 1472 Degrees F
  • Pressure/Draft-150 mBar to +150 mBar, -15 kPa to +15 kPa, -60 to +60 In. WC
  • Nitric Oxide Measurement Range0 to 5000 ppm
  • Nitrogen Dioxide Measurement Range0 to 5250 ppm
  • DisplayBack-Lit 3-Line LCD
  • Battery Type(3) AA
  • IncludesCombustion Analyzer, Flue Probe, K-Type Thermocouple, Mini Pump Protection Filter, 12V DC Cigarette Lighter Adapter, Soft Carrying Case
  • Manufacturers Warranty Length3 Year

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.