Skip Content

Fixed Leg Workbench,72Wx36Dx33-3/4In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixed Leg Workbench, 72Wx36Dx33-3/4In H

TENNSCO

Price: $729.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 4 business days from supplier
  • Item # 1PB62
  • Mfr. Model # WB-1-3672W
  • UNSPSC # 24102006
  • Catalog Page # 2032
  • Shipping Weight 160.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWorkbench
  • Load Capacity4000 lb.
  • Work Surface MaterialButcher Block Hardwood
  • Width72"
  • Depth36"
  • Height33-3/4"
  • Leg TypeFlared
  • Workbench AssemblyUnassembled
  • Material14 ga. Steel
  • Edge TypeSquare
  • Top Thickness1-3/4"
  • ColorGray
  • FinishPowder Coated
  • IncludesLegs, Top, Stringer, (4) Knockouts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Preconfigured Industrial Workbenches

Extra heavy-duty steel construction. All benches have legs with front and rear knockouts for 2" electrical boxes. Adjustable legs have 1-1/2" increment adjustments. Feature 14-ga. steel stringers with a deep profile. Medium-gray powder-coated finish. Steel tops have 4-channel reinforcement. Adjustable Leg workbenches adjust from 27-7/8" to 35-5/8".

Product content provided by supplier

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very sturdy well worth the value, nice enough to put in the kitchen! January 31, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.