Skip Content

Storage Cabinet, Medium Gray, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Storage Cabinet, Medium Gray, 78" Overall Height, Assembled

Price $783.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9R841
  • Mfr. Model # CVD7824 MED GREY
  • UNSPSC # 30161801
  • Catalog Page # N/A
  • Catalog Group # E4469
  • Shipping Weight 194.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Storage Cabinet
  • Door Type Clearview
  • Cabinet Color Medium Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 22
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 24"
  • Number of Shelves 5
  • Total Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking System 3 Point
  • Handle Double
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.


Provide an excellent option for viewing contents without needing to open cabinets and violate people's privacy. Excellent for use in schools, prisons, airports, and other areas where concealed belongings need to be examined.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • CVD7824

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.