Skip Content

Storage Cabinet Medium Gray, 78" Overall Height, Welded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Storage Cabinet Medium Gray, 78" Overall Height, Welded

Price $739.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YMD6
  • Mfr. Model # J2478SUMGY
  • UNSPSC # 30161801
  • Catalog Page # 2010
  • Catalog Group # E1555
  • Shipping Weight 230.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStorage Cabinet
  • Door TypeStandard
  • Cabinet ColorMedium Gray
  • Assembled/UnassembledAssembled
  • Method of ConstructionWelded
  • Gauge20
  • Overall Height78"
  • Overall Width48"
  • Overall Depth24"
  • Number of Shelves5
  • Total Number of Drawers0
  • MaterialSteel
  • FinishPowder Coated
  • Shelf Capacity400 lb.
  • Locking System3 Point
  • HandleDouble
  • StandardsSCS, ANSI/BIFMA
  • Includes2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers
  • Green Certification or Other RecognitionSCS Indoor Advantage Certified
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Repair Parts

Displaying repair parts for model:
  • J2478SU

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very nice cabinet. sturdy build and good quality steel only thing that would make it better is a more sturdy locking system. June 21, 2013
  • 2015-09-03T20:04:12.213-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1YMD6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about Milk is loaded.
Additional information about Milk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is the height of the cabinet?

The height is called out four times in the Tech Specs tab, three at 78" and once at 42". I guess 78 wins?
Field of Industry:: machine shop
Product used for:: storage
Years purchasing from Grainger:: 22
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Phillip is loaded.
Additional information about Phillip could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, you are correct the height is 78".
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-03T19:40:51.383-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YMD6, prod, sort_default
1 of 1
  • 2015-09-03T19:40:51.386-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YMD6, prod, sort_default
1 of 1