Skip Content

Shop Desk,34-1/2 x 53 x 29In,Medium Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shop Desk, 34-1/2 x 53 x 29In, Medium Gray

Price $604.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9TCF7
  • Mfr. Model # SR-58 MED GRAY
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 156.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClosed Foreman's Desk
  • Overall Width34-1/2"
  • Overall Height53"
  • Overall Depth29"
  • Pedestal LocationNone
  • Number of Drawers1
  • Keyboard ShelfNo
  • Color BaseMedium Gray
  • Color TopMedium Gray
  • Material14 ga. Steel
  • HandleLockable
  • AssemblyRequired
  • IncludesRiser with Compartments, Door with 2 Shelf at Bottom with 3 Point Locking, Keyed Alike, Fully Progressive Ball Bearing Suspension
  • Green Certification or Other RecognitionSCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Details

Adjustable shelves allow you to modify the storage space to fit your needs. Bottom cabinet features a 3-pt. locking system to secure items. Drawer glides easily on fully-progressive, ball bearing suspension.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Packaging
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about 0311ProcessEngineer is loaded.
Additional information about 0311ProcessEngineer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You are correct and our system is wrong it is 34.5 sorry for the misinformation I will have the system updated.

Thank you for using Grainger Ask and Answer
Age: 45 to 54
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes that is the correct dimensons
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about djbamm is loaded.
Additional information about djbamm could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:07:33.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9TCF7, prod, sort_default
1 of 1
  • 2015-05-04T20:07:33.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9TCF7, prod, sort_default
1 of 1