Skip Content

Legal Size Starter Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Legal Size Starter Unit

TENNSCO

Price: $509.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 4 business days from supplier
  • Item # 5RGX8
  • Mfr. Model # 1576PC
  • UNSPSC # 56101702
  • Catalog Page # 2082
  • Shipping Weight 125.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemOpen File Shelving
  • TypeStarter
  • ConstructionSteel
  • ColorSand
  • FinishPowder Coat
  • Height76"
  • Width36"
  • Depth15"
  • Number of Shelves6
  • Shelf Capacity500 lbs.
  • Includes(30) Adjustable Dividers, (2) L Uprights, (7) Shelves, (6) Backstops, (14) Shelf Supports
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThelmaLouise is loaded.
Additional information about ThelmaLouise could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This starter unit is not pre-assembled. We do not have a service for assembling this product for an additional cost. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1