Skip Content

Gray Mobile Service Bench, 1000 lb. Load Capacity, (2) Swivel w/Lock, (2) Rigid Caster Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Gray Mobile Service Bench, 1000 lb. Load Capacity, (2) Swivel w/Lock, (2) Rigid Caster Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4W052
  • Mfr. Model # MB-1-2542
  • UNSPSC # 24102006
  • Catalog Page # N/A
  • Shipping Weight 177.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Laminated-Top Mobile Service Benches
• Shipped assembled 5" nonmarring PVC casters (2 locking swivel, 2 rigid) Gray powder-coated finish Ball-bearing drawer slides
1/8"-thick hardboard top. 3-sided guard rail. 22- to 24-ga. steel drawers. Doors are reinforced. Lockable doors and drawers include 2 keys each. Drawer load rating: 50 lb. Shelf load rating: 75 lb. Each drawer has adjustable divider with a card holder.
4-Drawers, 1-Door
Features 1 steel shelf adjustable on 3" centers. Drawers lock simultaneously.

View More

Technical Specs

  • Item Mobile Service Bench
  • Load Capacity 1000 lb.
  • Overall Length 25"
  • Overall Width 42"
  • Overall Height 38"
  • Number of Doors 1
  • Number of Drawers 4
  • Caster Type (2) Swivel w/Lock, (2) Rigid
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Handle Recessed
  • Drawer Load Rating 50 lb.
  • Drawer Height 6-3/4"
  • Drawer Width 13-1/2"
  • Drawer Depth 22-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.