Skip Content

 
Bulk Storage Rack Add-On Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulk Storage Rack Add-On Unit

Technical Specs

  • Item Bulk Storage Rack Add-On Unit 
  • Number of Shelves
Width
Please Select
Depth
Please Select
Height
Please Select
Load Capacity
Please Select
Capacity per Shelf
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
144 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Load Capacity
Capacity per Shelf
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
6940
48"
24"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$348.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $348.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$232.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $232.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$270.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $270.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$283.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $283.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$306.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $306.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$191.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $191.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$229.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $229.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$242.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $242.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$263.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $263.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$327.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $327.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$250.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $250.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
24"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$211.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $211.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$311.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $311.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$411.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $411.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$328.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $328.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$249.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $249.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$211.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $211.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$290.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $290.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$272.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $272.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$373.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $373.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$316.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $316.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$237.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $237.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$399.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $399.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
36"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$298.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $298.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$367.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $367.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$501.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $501.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$394.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $394.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
120"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$277.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $277.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$231.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $231.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$321.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $321.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$348.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $348.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
72"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$455.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $455.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$351.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $351.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$378.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $378.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$485.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $485.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
48"
48"
96"
4150 lb.
4150 lb.
(6) Beams, Front to Back Supports and Frame

$261.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $261.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 4150 lb.
  • Number of Shelves 3
  • Capacity per Shelf 4150 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$313.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $313.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$391.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $391.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$319.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $319.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$253.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $253.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$212.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $212.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$272.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $272.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$277.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $277.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$350.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $350.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$298.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $298.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$371.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $371.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$232.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $232.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
24"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$293.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $293.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$371.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $371.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$349.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $349.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$467.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $467.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
120"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$268.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $268.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$230.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $230.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$333.00 / each

Enter location to check availability
Catalog Page #  1773 

Price $333.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$429.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $429.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
72"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$311.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $311.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$359.25 / each

Enter location to check availability
Catalog Page #  1773 

Price $359.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$455.75 / each

Enter location to check availability
Catalog Page #  1773 

Price $455.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$256.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $256.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
6940
60"
36"
96"
3800 lb.
3800 lb.
(6) Beams, Front to Back Supports and Frame

$337.50 / each

Enter location to check availability
Catalog Page #  1773 

Price $337.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 96"
  • Load Capacity 3800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3800 lb.
  • Includes (6) Beams, Front to Back Supports and Frame
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More