Skip Content

Rack,Bulk Storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rack, Bulk Storage

Price $364.00 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7B475
  • Mfr. Model # 6940
  • UNSPSC # 24102004
  • Catalog Page # 1960
  • Shipping Weight 159.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBulk Storage Rack Starter Unit
  • Width72"
  • Depth24"
  • Height72"
  • Load Capacity2750 lb.
  • Number of Shelves3
  • Capacity per Shelf2750 lb.
  • Beam Capacity2750 lb.
  • ColorMedium Gray
  • MaterialSteel
  • Decking MaterialGalvanized Wire
  • FinishPowder Coat
  • Adjustable Increments2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to purchase 3 units. or can i purchase 1 unit and 2 of the additional units that do not have one side of the supports?

and could the shelves of all three units that be mounted at the same height?
Field of Industry:: tequila
Product used for:: storage
Years purchasing from Grainger:: new customer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about memo5 is loaded.
Additional information about memo5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It sounds like you would be better off purchasing parts to build one unit. You would likely save money by contacting Grainger's Technical Product Support Team and let us determine the exact parts you need to build the unit that is your solution. 800 472 4643

Thanks for using Ask & Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:44:36.572-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7B475, prod, sort_default
1 of 1
  • 2015-05-03T19:44:36.574-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7B475, prod, sort_default
1 of 1