Skip Content

 
Boltless Shelving Starter Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Boltless Shelving Starter Unit

Technical Specs

  • Item Boltless Shelving Starter Unit 
  • Shelf Style Single Straight 
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Shelves
Please Select
Material
Please Select
Beam Capacity
Please Select
Shelf Capacity
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
466 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Number of Shelves
Material
Beam Capacity
Shelf Capacity
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
ZB7-3612S-5
36"
12"
84"
5
Steel
1000 lb.
(4) Angle Posts and (5) Medium Profile Deck Levels

$120.55 / each

Enter location to check availability
Catalog Page #  1777 

Price $120.55 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Angle Posts and (5) Medium Profile Deck Levels
ZB7-3612S-5D
36"
12"
84"
5
Steel
1000 lb.
(4) Angle Posts and (5) Medium Profile Deck Levels

$144.30 / each

Enter location to check availability
Catalog Page #  1777 

Price $144.30 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Angle Posts and (5) Medium Profile Deck Levels
ZB7-3612S-5W
36"
12"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$220.75 / each

Enter location to check availability
Catalog Page #  NA

Price $220.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3612S-5D
36"
12"
84"
5
Steel
600 lb.
(4) Angle Posts and (5) Low Profile Deck Levels

$127.85 / each

Enter location to check availability
Catalog Page #  1777 

Price $127.85 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
ZA7-3612S-5
36"
12"
84"
5
Steel
600 lb.
(4) Angle Posts and (5) Low Profile Deck Levels

$104.10 / each

Enter location to check availability
Catalog Page #  1777 

Price $104.10 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
ZA7-3612S-5W
36"
12"
84"
5
Steel
600 lb.
(4) Posts and (10) Beams

$204.75 / each

Enter location to check availability
Catalog Page #  NA

Price $204.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (10) Beams
ZM7-3612S-5D
36"
12"
84"
5
Steel
750 lb.
(4) Posts, (8) Beams and (12) Shelf Clips

$168.25 / each

Enter location to check availability
Catalog Page #  NA

Price $168.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 750 lb.
  • Includes (4) Posts, (8) Beams and (12) Shelf Clips
ZAH7-3612S-5
36"
12"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$132.80 / each

Enter location to check availability
Catalog Page #  NA

Price $132.80 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3612S-5W
36"
12"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$233.25 / each

Enter location to check availability
Catalog Page #  NA

Price $233.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3612S-5D
36"
12"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$156.50 / each

Enter location to check availability
Catalog Page #  NA

Price $156.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZB7-3615S-5W
36"
15"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$236.50 / each

Enter location to check availability
Catalog Page #  NA

Price $236.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3615S-5
36"
15"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$123.55 / each

Enter location to check availability
Catalog Page #  NA

Price $123.55 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3615S-5D
36"
15"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$151.25 / each

Enter location to check availability
Catalog Page #  NA

Price $151.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3615S-5W
36"
15"
84"
5
Steel
600 lb.
(4) Posts and (10) Beams

$219.25 / each

Enter location to check availability
Catalog Page #  NA

Price $219.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (10) Beams
ZA7-3615S-5
36"
15"
84"
5
Steel
600 lb.
(4) Posts and (10) Beams

$106.10 / each

Enter location to check availability
Catalog Page #  NA

Price $106.10 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (10) Beams
ZA7-3615S-5D
36"
15"
84"
5
Steel
600 lb.
(4) Posts and (10) Beams

$133.55 / each

Enter location to check availability
Catalog Page #  NA

Price $133.55 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (10) Beams
ZM7-3615S-5D
36"
15"
84"
5
Steel
750 lb.
(4) Posts, (8) Beams and (12) Shelf Clips

$190.75 / each

Enter location to check availability
Catalog Page #  NA

Price $190.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 750 lb.
  • Includes (4) Posts, (8) Beams and (12) Shelf Clips
ZAH7-3615S-5W
36"
15"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$247.25 / each

Enter location to check availability
Catalog Page #  NA

Price $247.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3615S-5D
36"
15"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$162.50 / each

Enter location to check availability
Catalog Page #  NA

Price $162.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3615S-5
36"
15"
84"
5
Steel
850 lb.
(4) Posts and (20) Beams

$134.50 / each

Enter location to check availability
Catalog Page #  NA

Price $134.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 15"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3618S-5
36"
18"
84"
5
Steel
1000 lb.
(4) Angle Posts and (5) Medium Profile Deck Levels

$127.25 / each

Enter location to check availability
Catalog Page #  1777 

Price $127.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Angle Posts and (5) Medium Profile Deck Levels
ZB7-3618S-5D
36"
18"
84"
5
Steel
1000 lb.
(4) Angle Posts and (5) Medium Profile Deck Levels

$163.50 / each

Enter location to check availability
Catalog Page #  1777 

Price $163.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Angle Posts and (5) Medium Profile Deck Levels
ZB7-3618S-5W
36"
18"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$240.00 / each

Enter location to check availability
Catalog Page #  NA

Price $240.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3618S-5
36"
18"
84"
5
Steel
600 lb.
(4) Angle Posts and (5) Low Profile Deck Levels

$108.10 / each

Enter location to check availability
Catalog Page #  1777 

Price $108.10 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
ZA7-3618S-5D
36"
18"
84"
5
Steel
600 lb.
(4) Angle Posts and (5) Low Profile Deck Levels

$143.55 / each

Enter location to check availability
Catalog Page #  1777 

Price $143.55 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
ZA7-3618S-5W
36"
18"
84"
5
Steel
600 lb.
(4) Posts and (10) Beams

$220.75 / each

Enter location to check availability
Catalog Page #  NA

Price $220.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (10) Beams
ZM7-3618S-5D
36"
18"
84"
5
Steel
750 lb.
(4) Posts, (5) Steel Shelves, (8) Beams and (12) Shelf Clips

$195.75 / each

Enter location to check availability
Catalog Page #  NA

Price $195.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 750 lb.
  • Includes (4) Posts, (5) Steel Shelves, (8) Beams and (12) Shelf Clips
ZAH7-3618S-5W
36"
18"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$249.00 / each

Enter location to check availability
Catalog Page #  NA

Price $249.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3618S-5D
36"
18"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$172.50 / each

Enter location to check availability
Catalog Page #  NA

Price $172.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3618S-5
36"
18"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$136.15 / each

Enter location to check availability
Catalog Page #  NA

Price $136.15 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZB7-3624S-5
36"
24"
84"
5
Steel
1000 lb.
(4) Angle Posts and (5) Medium Profile Deck Levels

$133.90 / each

Enter location to check availability
Catalog Page #  1777 

Price $133.90 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Angle Posts and (5) Medium Profile Deck Levels
ZB7-3624S-5D
36"
24"
84"
5
Steel
1000 lb.
(4) Angle Posts and (5) Medium Profile Deck Levels

$181.00 / each

Enter location to check availability
Catalog Page #  1777 

Price $181.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Angle Posts and (5) Medium Profile Deck Levels
ZB7-3624S-5W
36"
24"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$271.75 / each

Enter location to check availability
Catalog Page #  NA

Price $271.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3624S-5C
36"
24"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$275.75 / each

Enter location to check availability
Catalog Page #  NA

Price $275.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3624S-5D
36"
24"
84"
5
Steel
600 lb.
(4) Angle Posts and (5) Low Profile Deck Levels

$159.25 / each

Enter location to check availability
Catalog Page #  1777 

Price $159.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
ZA7-3624S-5
36"
24"
84"
5
Steel
600 lb.
(4) Angle Posts and (5) Low Profile Deck Levels

$112.05 / each

Enter location to check availability
Catalog Page #  1777 

Price $112.05 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
ZA7-3624S-5W
36"
24"
84"
5
Steel
600 lb.
(4) Posts and (10) Beams

$250.00 / each

Enter location to check availability
Catalog Page #  NA

Price $250.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (10) Beams
ZM7-3624S-5D
36"
24"
84"
5
Steel
700 lb.
(4) Posts, (8) Beams and (12) Shelf Clips

$224.25 / each

Enter location to check availability
Catalog Page #  NA

Price $224.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 700 lb.
  • Includes (4) Posts, (8) Beams and (12) Shelf Clips
ZAH7-3624S-5W
36"
24"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$278.50 / each

Enter location to check availability
Catalog Page #  NA

Price $278.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3624S-5D
36"
24"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$187.50 / each

Enter location to check availability
Catalog Page #  NA

Price $187.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3624S-5
36"
24"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$140.30 / each

Enter location to check availability
Catalog Page #  NA

Price $140.30 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZB7-3630S-5D
36"
30"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$225.75 / each

Enter location to check availability
Catalog Page #  NA

Price $225.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3630S-5
36"
30"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$166.50 / each

Enter location to check availability
Catalog Page #  NA

Price $166.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3630S-5W
36"
30"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$371.25 / each

Enter location to check availability
Catalog Page #  NA

Price $371.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3630S-5W
36"
30"
84"
5
Steel
600 lb.
(4) Posts and (20) Beams

$339.25 / each

Enter location to check availability
Catalog Page #  NA

Price $339.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3630S-5D
36"
30"
84"
5
Steel
600 lb.
(4) Posts and (20) Beams

$195.00 / each

Enter location to check availability
Catalog Page #  NA

Price $195.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3630S-5
36"
30"
84"
5
Steel
600 lb.
(4) Posts and (20) Beams

$134.50 / each

Enter location to check availability
Catalog Page #  NA

Price $134.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (20) Beams
ZM7-3630S-5D
36"
30"
84"
5
Steel
600 lb.
(4) Posts, (8) Beams and (12) Shelf Clips

$269.25 / each

Enter location to check availability
Catalog Page #  NA

Price $269.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts, (8) Beams and (12) Shelf Clips
ZAH7-3630S-5
36"
30"
84"
5
Steel
850 lb.
(4) Posts and (10) Beams

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (10) Beams
ZAH7-3630S-5W
36"
30"
84"
5
Steel
850 lb.
(4) Posts and (20) Beams

$367.50 / each

Enter location to check availability
Catalog Page #  NA

Price $367.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (20) Beams
ZAH7-3630S-5D
36"
30"
84"
5
Steel
850 lb.
(4) Posts and (20) Beams

$223.00 / each

Enter location to check availability
Catalog Page #  NA

Price $223.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 30"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3636S-5D
36"
36"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$246.50 / each

Enter location to check availability
Catalog Page #  NA

Price $246.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3636S-5
36"
36"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$176.75 / each

Enter location to check availability
Catalog Page #  NA

Price $176.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3636S-5C
36"
36"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$376.75 / each

Enter location to check availability
Catalog Page #  NA

Price $376.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZB7-3636S-5W
36"
36"
84"
5
Steel
1000 lb.
(4) Posts and (20) Beams

$381.00 / each

Enter location to check availability
Catalog Page #  NA

Price $381.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3636S-5W
36"
36"
84"
5
Steel
600 lb.
(4) Posts and (20) Beams

$346.25 / each

Enter location to check availability
Catalog Page #  NA

Price $346.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3636S-5
36"
36"
84"
5
Steel
600 lb.
(4) Posts and (20) Beams

$141.15 / each

Enter location to check availability
Catalog Page #  NA

Price $141.15 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (20) Beams
ZA7-3636S-5D
36"
36"
84"
5
Steel
600 lb.
(4) Posts and (20) Beams

$211.75 / each

Enter location to check availability
Catalog Page #  NA

Price $211.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts and (20) Beams
ZM7-3636S-5D
36"
36"
84"
5
Steel
600 lb.
(4) Posts, (8) Beams and (12) Shelf Clips

$334.00 / each

Enter location to check availability
Catalog Page #  NA

Price $334.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts, (8) Beams and (12) Shelf Clips
ZAH7-3636S-5D
36"
36"
84"
5
Steel
850 lb.
(4) Posts and (20) Beams

$240.00 / each

Enter location to check availability
Catalog Page #  NA

Price $240.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 36"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts and (20) Beams
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms