Skip Content

Boltless Shelving Starter,48x18,5 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Boltless Shelving Starter, 48x18,5 Shelf

Price $116.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36K414
  • Mfr. Model # ZA7-4818S-5
  • UNSPSC # 24102004
  • Catalog Page # 1964
  • Shipping Weight 47.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBoltless Shelving Starter Unit
  • Shelf StyleSingle Straight
  • Width48"
  • Depth18"
  • Height84"
  • Number of Shelves5
  • MaterialSteel
  • Beam Capacity500 lb.
  • Decking MaterialNone
  • ColorGray
  • FinishElectro Coat
  • Shelf Adjustments1-1/2" Increments
  • Includes(4) Angle Posts and (5) Low Profile Deck Levels
  • Green Certification or Other RecognitionSCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

  • This item is restricted for international sale.

Details

Boltless Shelving
• 5 Shelf levels adjust in 1-1/2" increments Height: 84" Gray electro-coat finish Shipped unassembled
Double rivet connections provide strength and stability and boltless design allows easy installation using just a mallet. Uses no cross bracing for easy access to all sides of shelving.

Repair Parts

Displaying repair parts for model:
  • ZA7-4818S-5

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have 8 of these shelving units and have no complaints. I like how easy it is to put them together, and to change the height of the shelves as needed. I've always chose to purchase the shelf lumber from Home Depot or Lowes rather than shipping to store or delivery. December 30, 2013
  • 2015-05-02T20:24:33.743-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_36K414, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.